Mueller Vertical Aseptic Tank Stainless Steel- 6,000 Gallon

Mueller Vertical Aseptic Tank Stainless Steel- 6,000 Gallon

Certified by TCI-Superior Division Mueller Canada Inc.Mueller Vertical Aseptic Tank-6,000 Gallon. S/N 978010, National Board 27, C.R.N. H7721.5. Stainless steel. Side alcove: 61 in. L x 60 in. W x 20-1/2 in. H. Manway: 17 in. dia. Shell MAWP: 60 psig @ 100 °F. Jacket MAWP: 100 psig @ 100 °F. Bottom outlet: 3 in. (2) Sprayballs inside tank. Overall dimensions: 93 in. W x 27 ft. 5 in. H.

Product Details

  • Stock No: HDPW841B.115
  • Manufacturer: Paul Mueller Co.
  • Serial Number: 978010

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Mueller Vertical Aseptic Tank Stainless Steel- 6,000 Gallon