Stainless Steel Rectangular Balance Tank - 120 Gallons

Stainless Steel Rectangular Balance Tank - 120 Gallons

Single Shell Balance Tank-120 Gallon. (1) 3 in. inlet, (2) 2 in. inlets, (1) 3-1/2 in. inlet, and (1) 4 in. valve outlet. Inside dimensions 48 in. L x 48 in. W x 12 in. H, (4) 11 in. legs, Overall dimensions 66-1/2 in. L x 48-1/2 in. W x 23 in. H.

Product Details

  • Stock No: OI64
  • Manufacturer: Not Specified

Tank Details

  • Stainless Tank Type: Balance Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: (1) 3 in. inlet, (2) 2 in. inlets, (1) 3-1/2 in. inlet, and (1) 4 in. valve outlet. Inside dimensions 48 in. L x 48 in. W x 12 in. H, (4) 11 in

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 66.5
  • Width (Inches): 48.5
  • Height (Inches): 23

Additional Product Details

Stainless Steel Rectangular Balance Tank - 120 Gallons