Bran + Luebbe Metering Proporting Pump
1990 Bran + Luebbe metering proporting pump, Model N-J32, S/N A10497 with .75 hp motor with 1 in. clamp outlet.
Product Details
- Stock No: MD2
- Manufacturer: Bran+Luebbe
- Model: N-J32
- Serial Number: A10497
Pump Details
- Pump Type: Other
- Max Gallons Per Minute GPM: 4.83
- Maximum Pressure MAWP (PSI): 20
- # Outlets: 1
- Inlet/Outlet 1: Outlet
- Inlet/Outlet 1 Size (Inches): 1
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Bran + Leubbe
- Motor Horsepower(HP): 0.75
- Motor RPM: 3600
- Motor Voltage: 230/460
- Motor Hertz (Hz): 60
- Motor Phases: 3