Cherry Burrell Stainless Steel Refrigerated Tank-2,000 Gallon

Cherry Burrell Stainless Steel Refrigerated Tank-2,000 Gallon

Cherry Burrell Stainless Steel Refrigerated Tank- 2,000 Gallon. Model FHW, S/N 20-FHW-62-1594. Inside dimensions: 96 in. L x 84 in dia. Inlets: (1) 3 in., 8 in. window, 3 in. vent. Outlets: (1) 2 in. valve outlet with valve. (4) legs 6 in. H. Agitator; double spray balls. Shoemaker Electric. U.S. Syncrogear motor: S/N 3264413, rpm 1800/900; 34/68 (final), 1/2/1/4 hp. (4) legs 6 in. H. Overall dimensions: 114 in. L x 90 in. W x 92 in. H.

Product Details

  • Stock No: HDFI90.8
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: FHW
  • Serial Number: 20-FHW-62-1594

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cherry Burrell Stainless Steel Refrigerated Tank-2,000 Gallon