Cleaver Brooks CB Packaged Firetube Boiler- 200 HP

Cleaver Brooks CB Packaged Firetube Boiler- 200 HP

Cleaver Brooks CB Packaged Firetube Boiler- 200 HP. Model: CB655-200, S/N: L-28567. UL Inspection No: J50247. Steam pressure: 150 psi. Natural gas burner or #2 oil. Oil capacity: 56 gph. New low water and steam pressure controls. Includes water makeup system and pumps, new skin and paint, very low scale, in good operating condition. Skid mounted and set up to run outside. U.S. Motor, 10 hp, 3000/3600 rpm, 208-220/440 V, 28.6-27/13.5 amps, 50/60 Hz, 3 phase. Overall dimensions: 20 ft. 2 in. L x 85 in. W x 100 in. W.

Product Details

  • Stock No: 300.2
  • Manufacturer: Cleaver Brooks
  • Model: CB655-200
  • Serial Number: L-28567

Boiler Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cleaver Brooks CB Packaged Firetube Boiler- 200 HP