Trane Penthouse Climate Changer-14 Ton
Trane Penthouse Climate Changer-14 Ton. Model PCC 14A-1B1A1AZAZXF. S/N B3C00270. Type 2890-14. Marathon motor. Model Al-184TTDR7026BD, Frame 184T, type TDR-BE, 5 hp, 3 phase, 1,745 rpm, 230/460 V, 21-19.6/9.8 amps. Overall dimensions 149 in. L x 97 in. W x 66 in. H.
Product Details
- Stock No: ER082
- Manufacturer: Trane
- Model: PCC 14A-1B1A1AZAZXF
- Serial Number: B3C00270
- Unit Nominal Tons (TR): 14
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: No
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Marathon
- Motor Horsepower(HP): 5
- Motor RPM: 1745
- Motor Voltage: 230/460
- Motor Amps: 21-19.6/9.8
- Motor Phases: 3
- Motor Frame Size: 184T
Dimensions:
- Length (Inches): 149
- Width (Inches): 97
- Height (Inches): 66