Edson Horizontal Case Erector, Packer and Sealer

Edson Horizontal Case Erector, Packer and Sealer

Edson horizontal case erector, packer and sealer, model 3000, serial no. 5519, side load, flexible case sizes, quick change over top and bottom case taping, last running a 20 inch x 10 inch x 8 inch (18 inch x 28 inch flat) case, includes 16 foot infeed belt, roller discharge and collator. Capacity speed 17 CPM, length 20 feet, width 8 feet, height 6 feet, voltage 575 volts, frequency 60 hertz, phase 3.

Product Details

  • Stock No: QO2a
  • Manufacturer: Edson
  • Model: 3000
  • Serial Number: 5519

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Edson Horizontal Case Erector, Packer and Sealer