APV Paraflow Plate Heat Exchanger

APV Paraflow Plate Heat Exchanger

APV Paraflow Plate Heat Exchanger. Model: HX, S/N: MC 12779. Rated 3-A sanitary. Design pressure: max 100 psi. Fixed end ports: (4) 2 in. Movable end ports: (4) 2 in. Overall dimensions: 71 in. L x 24 in. W x 61 in. H.

Product Details

  • Stock No: RWWF01
  • Manufacturer: APV
  • Model: HX
  • Serial Number: 12779

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Paraflow Plate Heat Exchanger