Ram Industriessey-Icore Metalscout II Metal Detector

Ram Industriessey-Icore Metalscout II Metal Detector

Ram Industriessey-Icore Metalscout II Metal Detector. S/N 950-388-42. Aperture: 8 in. W x 11-1/2 in. H. Baldor Industrial Motor, CAT No. VWDL3504, S/N F298. 1.2 hp, 115/208/230 V, 60 Hz, 8/4.4-4 amp, 1,725 rpm. Morse Transmission, part # SFI214056C, S/N XEII68BO2NE, ratio 40:1. Overall dimensions: 75 in. L x 25 in. W x 54 in. H.

Product Details

  • Stock No: 105.TAPG37.15a
  • Manufacturer: Ram Industriessey Technology
  • Serial Number: 950-388-42

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Ram Industriessey-Icore Metalscout II Metal Detector