Groen Gas Fired Steam Jacketed Kettle - 80 Gallons

Groen Gas Fired Steam Jacketed Kettle - 80 Gallons

Groen Gas Fired Steam Jacketed Kettle. Rated capacity: 80 gallons. Model: AH-1-80. Maximum working pressure: 30 psi @ 300 °F. Type of gas: natural. Input rate: 145,000 BTUH. Regulated outlet pressure: 3.5 in. W.C. (3) 38-1/2 in. high legs. Outlets: (1) 1-1/2 in. dia. discharge. *Note: unit is incomplete. Overall dimensions: 4 ft. 2 in. L x 3 ft. 4 in. W x 7 ft. H.

Product Details

  • Stock No: 25.M-GFK100
  • Manufacturer: Groen
  • Model: AH/1-80
  • Serial Number: 105164

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Groen Gas Fired Steam Jacketed Kettle - 80 Gallons