Chester-Jensen Co Falling Film Plate Chiller - 320 Ton

Chester-Jensen Co Falling Film Plate Chiller - 320 Ton

1994 Chester-Jensen Co Falling Film Plate Chiller. Model: XB16-01-16-32. Cooling capacity: 320 tons at 512 gpm for a 26ºF suction with a 15º TD. (16) plates with 32 corrugations each. Total cooling section area: 684 sq. ft. Standard section dimensions: 61-11/16 in. W x 43-1/8 in. H. Inlets: (1) 7 in. dia. port (product), (1) 5 in. dia. refrigerant feed pipe. Outlets: (1) 4 in. dia. refrigerant gas discharge pipe. 1994 Surge tank: 150 gallons. MAWP @ 650 °F: 200 psi. MDMT @ 200 psi: -20 °F. Overall dimensions: 10 ft. 4 in. L x 7 ft. 2 in. W x 5 ft. 9 in. H.(ACN871).(H).

Product Details

  • Stock No: pHDMD467.68
  • Manufacturer: Chester-Jensen Co
  • Model: XB16-01-16-32
  • Serial Number: 9404-P

Plate Chiller Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Chester-Jensen Co Falling Film Plate Chiller - 320 Ton