Processor Stainless Steel - 1,000 Gallon

Processor Stainless Steel - 1,000 Gallon

Processor Stainless Steel - 1,000 Gallon, square manhole 27 in. L x 25 in. W. (1) 10 in. inlet, (1) 5 in. inlet, (1) 2-1/2 in. inlet (to jacket). (1) 2-1/2 in. outlet, (1) 2-1/2 in. outlet (to jacket). Inside dimensions 90 in. diameter x 32 in. H. (6) legs 20 in. H. Overall dimensions 100 in. diameter x 70 in. H.

Product Details

  • Stock No: 310
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Processor Stainless Steel - 1,000 Gallon