Cherry Burrell Dome-Top Processor-1,000 Gallon

Cherry Burrell Dome-Top Processor-1,000 Gallon

Cherry Burrell Dome-Top Processor- 1,000 Gallon. Stainless steel. Blender: 58 in. W. Manway: 20 in. dia. Inlets: (1) 2 in., (1) 1 in., (2) 1/2 in., (1) 1-1/2 in. for sprayball. Outlets: (4) 2-1/2 in. for jacket, (1) 3 in. Inside dimensions: 71 in. dia. x 72 in. H. (4) legs: 4 in. H. Overall dimensions: 95 in. L x 76 in. W x 98 in. H. Includes motor and drive.

Product Details

  • Stock No: HDPW204.45
  • Manufacturer: Waukesha Cherry-Burrell

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cherry Burrell Dome-Top Processor-1,000 Gallon