Soavi / Niro Homogenzier Components and Parts

Soavi / Niro Homogenzier Components and Parts

Soavi / Niro Homogenizer Components and Parts including Frame, Head, Motor, Etc. Asea Motor, No. 7245529, 60 kW, 90 hp, 1,750 rpm, 480 volts, 6 in. pulley on motor, 2 air driven pistons, Overall dimensions 58 in. L x 55 in. W x 65 in. H

Product Details

  • Stock No: HDPW999.
  • Manufacturer: Soavi / Niro

Homogenizer Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Soavi / Niro Homogenzier Components and Parts