Click On Picture

Foxboro Pressure Transmitter

Foxboro Pressure Transmitter
Mfg: Foxboro Model: 823DP-I3S1SH2
Stock No: DTTC2146 Serial No:
Foxboro Pressure Transmitter. Model: 823DP-I3S1SH2. Maximum working pressure: 3000 psi. Cal: 4 mA = 0 in. H2O. Range: 20 mA = 400 in. H2O. Power supply: 12.5-65 VDC. Overall dimensions: 9-1/2 in. L x 5 in. W x 9 in. H.

Click here for more information (139.4 KB)

Click On Picture

Taylor Instrument Pneumatic Pressure Transmitter

Taylor Instrument Pneumatic Pressure Transmitter
Mfg: Taylor Model:
Stock No: HDSC059.3 Serial No: 381TD00110-00-15-1125A
Taylor Instrument Pneumatic Pressure Transmitter. S/N: 381TD00110-00-15-1125A. Wet mat'l: 316 stainless steel. Span adjustment range: 20/250 in. H2O. Supply: 20 V. Probes: (2) 5 in. dia. S-line fittings. Cable lengths (each): approx. 15 ft. Overall dimensions: 21 in. L x 5 in. W x 19 in. H.

Click here for more information (344.0 KB)

Click On Picture

Anderson Instruments Sanitary Electronic Pressure Transmitter

Anderson Instruments Sanitary Electronic Pressure Transmitter
Mfg: Anderson Model: SR090G058G2100
Stock No: OI200. Serial No: 98005723
Anderson Instruments Sanitary Electronic Pressure Transmitter. Model: SR090G058G2100. S/N: 98005723. Cal. range: 0-5000 psig. Output: 4-20 mA. DC Excitation: 12-40 VDC (Absolute), 24 VDC Nominal regulated or unregulated 17-45 VDC (Absolute). Digital display. It is designed and manufactured to withstand the harsh process and environmental conditions encountered in the food, dairy, pharmaceutical and biotechnology industries. Diaphragm Material: Hastelloy. "C" Fittings: High Pressure (Homogenizer) with 1-1/8" Flange. Overall dimensions: 3-3/4 in. L x 3-3/4 in. W x 9 in. H.

Click here for more information (146.8 KB)

Click On Picture

Bristol Babcock Inc. Signature Differential Pressure Transmitter

Bristol Babcock Inc. Signature Differential Pressure Transmitter
Mfg: Bristol Babcock Inc. Model: 2408-30B
Stock No: OI216. Serial No: 85H-15902
Bristol Babcock Inc. Signature Differential Pressure Transmitter. Model: 2408-30B. S/N: 85H-15902. Cal: 0-100 IN/WTR, LRL: 20 IN/WTR, URL: 120 IN/WTR. Maximum working pressure: 2000 psi. Fill: DC 200. Bristol’s transmitters have been designed primarily for use in remote, field applications, which require accurate measurement, very low power consumption and rugged packaging. Overall dimensions: 5-1/4 in. L x 4-3/4 in. W x 9-1/2 in. H.

Click here for more information (176.4 KB)

Click On Picture

Foxboro Electronic Differential Pressure Transmitter

Foxboro Electronic Differential Pressure Transmitter
Mfg: Foxboro Model: 832DP-I3S1SH0
Stock No: CG-MM484A.0 Serial No: 92441367
Foxboro Electronic Differential Pressure Transmitter. Model: 832DP-I3S1SH0. S/N: 92441367. Output: 4020 mA (dc); 10-50 mA (dc). Range: 0-5 to 0-750 in H2O. Accuracy: 4-20 mA and 10-50 mA: +/-0.20% of calibrated span. Intelligent digital: +0.07% of calibrated span. Intelligent, 4-20 mA: +/-0.10% of calibrated span. Power: 4-20 mA, 12.5-65 Vdc; 10-50 mA, 30-95 Vdc. Intelligent digital: Fieldbus Module (FBM) 18 Intelligent, 4-20 mA: 16.5-42 V dc. The 823DP Electronic Differential Pressure Transmitters measure differential pressure and transmit a proportional electrical signal. Overall dimensions: 6 in. L x 6 in. W. X 9 in. H.

Click here for more information (171.3 KB)

Click On Picture

Foxboro Electronic Differential Pressure Transmitter

Foxboro Electronic Differential Pressure Transmitter
Mfg: Foxboro Model: 843DP-H2I1SS
Stock No: CG-MM484.0 Serial No: 93452380
(4) Foxboro Electronic Differential Pressure Transmitters. Model: 843DP-H2I1SS. S/N's: 93452380, 93452381, 93452383, and 93452384. Maximum working pressure: 3000 psi. Cal: 4MA=0 (H2O). RNG: 20MA=207 (H2O). St: D. AS: E. Supply voltage: 12.5-36 VDC. Nema 4X enclosure. Inlets: (1) 3 in. dia. S-line fitting. Overall dimensions: 8 in. L x 5 in. W x 6-1/2 in. H.

Click here for more information (343.7 KB)

Click On Picture

Viatran Corporation Sanitary Pressure Transmitter

Viatran Corporation Sanitary Pressure Transmitter
Mfg: Viatran Corporation Model: 3535CN2HDA20
Stock No: HDYA024.a Serial No:
Viatran Corporation Sanitary Pressure Transmitter. Model: 3535CN2HDA20. Range: 0-100 in. WCG. Calibration: 29.66 in. WCG. Max. pressure: 300 in. WCG. Max Volts: 40. Overall dimensions: 3-1/2 in. L x 3-1/2 in. W x 1 ft. 6-1/2 in. H.

Click here for more information (83.2 KB)

Click On Picture

Viatran Corporation Sanitary Pressure Transmitter

Viatran Corporation Sanitary Pressure Transmitter
Mfg: Viatran Corporation Model: 3535CN2HDA20
Stock No: HDYA024B. Serial No: 219475
Viatran Corporation Sanitary Pressure Transmitter. Model: 3535CN2HDA20. S/N: 219475. Range: 0-100 in. WCG. Max. pressure: 300 in. WCG. Overall dimensions: 3-1/2 in. L x 3-1/2 in. W x 7-1/2 in. H.

Click here for more information (92.3 KB)

Click On Picture

Foxboro Sanitary Pressure Transmitter

Foxboro Sanitary Pressure Transmitter
Mfg: Foxboro Model: N121288
Stock No: HDYA024C. Serial No: 990525.909
Foxboro Sanitary Pressure Transmitter. Model: N121288. S/N: 990525.909. Ref. No: 99191750. Calibration range: 4 ma=, 20 ma=. Overall dimensions: 5 in. L x 3-1/2 in. W x 7 in. H.

Click here for more information (131.9 KB)

Click On Picture

Viatran Corporation Sanitary Pressure Transmitter

Viatran Corporation Sanitary Pressure Transmitter
Mfg: Viatran Corporation Model: 3535CN2HDA20
Stock No: HDYA024D. Serial No: 14949390
Viatran Corporation Sanitary Pressure Transmitter. Model: 3535CN2HDA20. S/N: 14949390. Range: 0-100 in. WCG. Calibration: 29.81 in. WCG. Max. pressure: 300 in. WCG. Max Volts: 40. Overall dimensions: 1-1/2 in. L x 1-1/2 in. W x 7 in. H.

Click here for more information (86.7 KB)

Click On Picture

Viatran Corporation Sanitary Pressure Transmitter

Viatran Corporation Sanitary Pressure Transmitter
Mfg: Viatran Corporation Model: 3515AP6AT560
Stock No: HDYA024E. Serial No: 11338620
Viatran Corporation Sanitary Pressure Transmitter. Model: 3515AP6AT560. S/N: 11338620. Range: 0-200 psig. Calibration pressure: 39.88 psig. Max pressure: 300 psig. Max. volts: 40. Overall dimensions: 2-1/2 in. L x 2-1/2 in. W x 9 in. H.

Click here for more information (137.9 KB)

Click On Picture

ABB Instrumentation K2500 MassMeter System

SOLD ABB Instrumentation K2500 MassMeter System
Mfg: ABB Instrumentation Model: 1210-A-0
Stock No: BIIR17. Serial No: B01467
ABB Instrumentation K2500 MassMeter System. Model (transmitter):1210-A-0. S/N (transmitter): B01467. 316 Stainless steel transmitter. Power supply: 110 V. Model (sensor): K2500. S/N (sensor): 930004. Software version v6.52. Standard operating temperatures: -140 °F to 400 °F. Pressure ratings: 1800 psi. Flow rate: 2500 lb/min. ABB Massmeters allow accurate mass flow measurement of many fluids, slurries, and highly viscous and multi-phase flows. Measurement is unaffected by changes in fluid temperature, pressure, viscosity, density or velocity profile. Inlets/outlets: (2) 2 in. dia. S-line fittings. Overall dimensions (sensor): 7-1/2 in. L x 7-1/2 in. W x 11-1/2 in. H. Overall dimensions (transmitter): 46 in. L x 14 in. W x 42 in. H. (ACN96a)

SOLD

Click here for more information (261.2 KB)
Click here for Flowmeter Data Sheet (1,992.3 KB)

Click Here if you don't see what you're looking for in our online catalog.