Vilter Air Cooled Condenser / Cooler 7 Tons
Used Vilter air cooled condenser / cooler. Left Model: AFV-99X108-848L-G-26/42-3/5-DT-D. Serial: 0707-52482-1. Order: 40755H. Refrigerant: gas. MAWP: 500 PSI at 250F. MDMT-20F at 500 PSI. Year: 2007. (2) 3 HP 460V fan motors. Certified by Colmac Coil. Right model: AFV-99X108-848L-G-26/42-3/5-DT-D. Serial: 0707-52482-2. Order: 40755H. Refrigerant: oil. MAWP: 600 PSI at 250F. MDMT-20F at 600 PSI. Year: 2007. (2) 3 HP 460V fan motors. Certified by Colmac Coil. Previously run in a 'sweet gas' application.
Product Details
- Stock No: SEPS06
- Manufacturer: Vilter
- Model: AFV-99X108-848L-G-26/42-3/5-DT-D, AFV-99X108-848L-G-26/42-3/5-DT-D
- Serial Number: 0707-52482-1, 0707-52482-2
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: No
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 4
- Motor Horsepower(HP): 3
- Motor Voltage: 460
Dimensions:
Additional Product Details
- Year of Manufacture: 2007
- Previously Used With: Previously run in a 'sweet gas' application.