Genemco sells used evaporators and box dryers including plate evaporator, single and multiple effect, Paravap, Rising Falling Film, Falling Film and Tubular Evaporators. 
 Review our inventory of used evaporators and dryers manufactured by APV, Rossi & Catelli, CE Rogers, Lakeview, and Alfa Laval. 

Click On Picture

Two Stage Flash Cooler Condensers for Dairy, Juice, etc.

Two Stage Flash Cooler Condensers for Dairy, Juice, etc.
Mfg: Marriott Walker Corp. Model:
Stock No: SKFI179.40 Serial No:
(1) Marriott Walker Corporation (a Carlisle Company) Stainless Steel Shell-and-Tube Surface Condenser (Vapor-In-Tube). S/N: SPG-35650. Material: 316L SS. Date: December 2002. DWG: SPG-35650-1-D. Size: 22 inch O.D. Vapor in Tube Condenser. Job number 1229A to SPV. Vessel Jacket Rating: -15/40 PSIG MAWP at 200F. Vapor in at 130F 1,829 pounds per hour. Condensate out at 110F 3.6 GPM. Shell side: cooling tower water. Inlet 106F 280 GPM, Outlet: 90F 280 GPM. (1) Shell-and- Tube Surface Condenser (Water-In-Tube) with no nameplate. Previous application: Vapor in at 1,300 pounds per hour, Condensate out at 110F 2.6 GPM. Cooling tower water: in at 120GPM 115F, out at 90F.(ACN1600).

Click here for Drawing (60.5 KB)
Click here for more information (623.5 KB)



View ALL inventory for Evaporators & Dryers.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Shell and Tube Heat Exchangers | Plate Heat Exchangers | Refrigeration Equipment | Firetube Boilers | Vacuum Pumps 
Other Categories:Homogenizers | Pumps | Stainless Steel Tanks | Heat Exchangers / HTST | Fillers 
Other Manufacturers:Evaporator Miscellaneous | Evaporator Pumps | FES Mycom Ammonia Screw Compressors | IQF Tunnels | Pasteurizing/Warming/Cooling Tunnels 

 Purchase evaporator and drying equipment from Genemco.