Genemco sells used evaporators and box dryers including plate evaporator, single and multiple effect, Paravap, Rising Falling Film, Falling Film and Tubular Evaporators. 
 Review our inventory of used evaporators and dryers manufactured by APV, Rossi & Catelli, CE Rogers, Lakeview, and Alfa Laval. 

Click On Picture

Mojonnier Low Temperature Evaporator

Mojonnier Low Temperature Evaporator
Mfg: Mojonnier Model: LTFL
Stock No: 185.CI03.30 Serial No: 42
Mojonnier Lo-Temp Evaporator. Model: LTFL. This Mojonnier low temperature evaporator heats sensitive products at very low temperatures and is capable of evaporating at room temperature using both remote, hot and cold water sources. The evaporation rate increases as product temperature is raised. In this design, chilled water must be run through the condenser in order to help condense the vapor from the separator. This system is intended to work in a manual mode in that the product is introduced and removed manually, and condensate is removed manually. Pumps are also started manually. Waukesha 18 positive displacement pump. Beach-Russ Co. Rotary Pump. No. 110-20/C. Sanitary Centrifugal pump - 1HP. Inlets: (2) 1/2 in. dia. infeed (product), (1) 1/4 in. dia. FNPT (steam). Outlets: (1) 1/2 in. dia. port (condensate), (1) 3/4 in. dia. port (vapor), (2) 1-1/2 in. dia. ports (product). Overall dimensions: 5 ft. 10 in. L. x 3 ft. 8 in. W. x 6 ft. 10-1/2 in. H.

Click here to see a video of the equipment

Click here flow diagram (49.1 KB)
Click here for more information (267.2 KB)



View ALL inventory for Evaporators & Dryers.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Shell and Tube Heat Exchangers | Plate Heat Exchangers | Refrigeration Equipment | Firetube Boilers | Vacuum Pumps 
Other Categories:Homogenizers | Pumps | Stainless Steel Tanks | Heat Exchangers / HTST | Fillers 
Other Manufacturers:Evaporator Miscellaneous | Evaporator Pumps | FES Mycom Ammonia Screw Compressors | IQF Tunnels | Pasteurizing/Warming/Cooling Tunnels 

 Purchase evaporator and drying equipment from Genemco.