Used Frick Ammonia Screw Compressor, Frick Rotary Screw Compressors, Frick Ammonia Oil Separator, Frick/York Compressor, Frick Booster Compressor 
 Genemco Sells Used Ammonia Screw Compressors, Rotary Screw Compresor and Booster Compressors By Frick and Frick/York 

Click On Picture

Frick RDB-316-B Screw Booster Compressor - 235 HP

Frick RDB-316-B Screw Booster Compressor - 235 HP
Mfg: Frick Model: RDB-316-B
Stock No: JSAC01 Serial No: D0177XFMCTIAA03
Frick Rotary Screw Compressor Package. Model: RDB 316 B. Serial: D0177XFMCTIAA03. Order: 27294101000. Compressor model: TDSL283S0236GG, refrigerant R-717, Vi 2.8, year 2003. RAM electric motor: 235 HP, 3565 RPM, 460V, 3-phase, 60 Hz, 445TDZ frame. Hobbs meter reads: 44,815.8 HRS. Overall dimensions: 138 in. L x 5 ft. 6 in. W x 113 in. H (height can be reduced to 88 inches with suction strainer removed).

Click here for more pictures (538.7 KB)



View ALL inventory for Frick Screw Compressors.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Vilter Reciprocating Compressors | Ammonia Evaporative Condensers | Water Cooled Chillers | Water Cooled Condensing Units | Freon Air Cooled Condenser 
Other Categories:Plate Water Chillers | Evaporators | Waukesha Pumps 100 - 125 | Fristam Pumps | Scraped Surface Heat Exchangers 
Other Manufacturers:Mycom Ammonia Screw Compressors | Vilter Ammonia Compressors | Reco/Howden Compressors | Air Handlers | Freon Compressors 

 Purchase Used Frick Ammonia Screw Compressors and Frick Booster Compressors from Genemco