Used Frick Ammonia Screw Compressor, Frick Rotary Screw Compressors, Frick Ammonia Oil Separator, Frick/York Compressor, Frick Booster Compressor 
 Genemco Sells Used Ammonia Screw Compressors, Rotary Screw Compresor and Booster Compressors By Frick and Frick/York 

Click On Picture

Frick LDB 26 Booster Rotary Screw Compressor Package – 50 HP

Frick LDB 26 Booster Rotary Screw Compressor Package – 50 HP
Mfg: Frick Model: LDB 26
Stock No: HDPW733.5 Serial No: MC-80164
Frick LDB 26 Booster Rotary Screw Compressor Package. Model LDB 26. Refrigerant: Last used with R-717 (ammonia). Westinghouse electric motor, 50 hp, 3523 rpm, 230/460V. Frick oil separator, MAWP: 150 psig at -20ºF to 200ºF. Liquid injection cooling. Unit has a simple, on/off Frick control panel. Overall dimensions: 9 ft. 4 in. L x 3 ft. 3 in. W x 7 ft. H.(H4).

Click here for specifications (133.4 KB)
Click here for more information (395.6 KB)



View ALL inventory for Frick Screw Compressors.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Vilter Reciprocating Compressors | Ammonia Evaporative Condensers | Water Cooled Chillers | Water Cooled Condensing Units | Freon Air Cooled Condenser 
Other Categories:Plate Water Chillers | Evaporators | Waukesha Pumps 100 - 125 | Fristam Pumps | Scraped Surface Heat Exchangers 
Other Manufacturers:Mycom Ammonia Screw Compressors | Vilter Ammonia Compressors | Reco/Howden Compressors | Air Handlers | Freon Compressors 

 Purchase Used Frick Ammonia Screw Compressors and Frick Booster Compressors from Genemco