Genemco Sells Used Oil Tanks 
  

Genemco, Inc. sells used and surplus ammonia oil separators, oil pots, and other items used in refrigeration. Genemco, Inc. is not affiliated with any equipment manufacturers.

Click On Picture

Vilter Oil Tank 65 Gallons

Vilter Oil Tank 65 Gallons
Mfg: Vilter Model:
Stock No: DTTC018 Serial No: 3-77501-9
Vilter Oil Tank- 65 Gallon. S/N: 3-77501-9. Nat’l. Bd: 10.376. Shell Side MAWP: 250 psi @ 650 ºF. Inside Straight Wall Dimension: 2 ft. 9 in. L x 2 ft. Dia. Inlet: (1) 5 in. dia. port. Outlet (2) 3 1/2 in. dia. port. Overall dimensions: 2 ft. 8 in. L x 2 ft. W x 5 ft. 9 in H.

Click here for more information (199.0 KB)



View ALL inventory for Oil Tanks.

Click Here if you don't see what you're looking for in our online catalog.