Click On Picture

Coast Vari-Temp Holding Tank

Coast Vari-Temp Holding Tank
Mfg: Coast Model:
Stock No: 64 Serial No: 6514
Coast Vari-Temp (CVT) Industries Holding Tank. S/N: 6514. M.A.W.P: 50 PSI at 400 ° F. Min. Design Metal Temp: -20 °F at 50 psi. CRN: F 6692.1. Prov. No. 65P2786. Date: 06-17-1992. BCQP MA 182. Tank dimensions: 3 ft. dia. x 2 ft. 7-1/2 in. straight wall (150 gallons). Manway: 1 ft. 4 in. W x 1ft. 3/8 in. H. Inlets/outlets: (2) 3 in. flanged ports, (1) 2-1/2 in. FNPT, (1) 2 in. FNPT, (1) 1-1/2 in. MNPT, (1) 1 in. FNPT. Overall dimensions: 3 ft. 6 in. L x 3 ft. 6 in. W x 5 ft. H.

Click here for more information (212.5 KB)



View ALL inventory for Others.

Click Here if you don't see what you're looking for in our online catalog.