Genemco : Offers Used Water Chillers and Used Freon Water Cooled Chillers. 
 Genemco sells used freon water cooled chillers manufacted by Trane, Carrier, York, Berg, Phoenix, and Thermal Care. 

Click On Picture

Berg Chilling Systems Liquid Chiller – 182 Tons

Berg Chilling Systems Liquid Chiller – 182 Tons
Mfg: Berg Chilling Systems Model: ASR-160-4
Stock No: DOLP011B. Serial No: A012A-A/1-0897
Berg Chilling Systems Liquid Chiller. Model: ASR-160-4. Cooling capacity rating using R-22 is 182 tons at respective entering and leaving water temperatures of 60°F and 50°F and a condensing temperature of 120°F. System requirements: 460 V, 334 amps, 60 Hz, 3 phase. 1997 Chill-Con Liquid Chiller Barrel. Approximately 160 total hp generated from: (4) Copeland 6-Cylinder Compressors. Overall dimensions: 15 ft. L x 67 in. W x 9 ft.(H4)(ACN1440).

Click here for more information (406.3 KB)



View ALL inventory for Water Cooled Chillers.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Ammonia Refrigeration  | Used Refrigeration Equipment | Freon Refrigeration  | Freon Package Chillers  | Freezers / Freezer Racks  
Other Categories:Used Fillers  | Used Boilers  | Used Stainless Steel Tanks  | Air Handlers  | RVS Recirculator  
Other Manufacturers:Waukesha 60 and Waukesha 55  | Used Positive Displacement Pumps | Agitators / Blenders / Mixers  | Size Reduction  | Pulpers and Finishers  

 Purchase used freon package water cooled chillers from Genemco.