Genemco : Buy Used Sine Displacement Positive Pumps and Displacement Metering Positive Pumps at Discount Prices. 
 Genemco : Offers Used Sine Displacement Positive Pumps at Discount Prices. 

Click On Picture

Maso Sine Positive Displacement Pump - 5 HP

Maso Sine Positive Displacement Pump - 5 HP
Mfg: Sine Model: SPS-20
Stock No: JBTC09 Serial No: 10930SP-001
Maso Sine Stainless Steel Positive Displacement Pump, model: SPS-20, ID 209, serial 10930SP-001. Reliance motor: 5 HP, 1730 RPM, 230/460V, 14/7 amps, 60 Hz, 3-phase. SPS2 specs: flow 0.03 gallons/rev, 217 PSI max, 18 GPM at max 600 rpm, 0.25 inch max particle size, 2 inch ports, -40F-212F temp range. Note this unit is direct drive and will need to have a VFD to slow the motor speed to 600 RPM or less.

Click here for more pictures (592.9 KB)
Click here for Sine brochure (2,431.7 KB)

Click On Picture

Sine Positive Displacement Pump - 3 HP

Sine Positive Displacement Pump - 3 HP
Mfg: Sine Model: SPS-35
Stock No: TASP174 Serial No: 208767035A472M
Sine Positive Displacement Pump. Model SPS035NNTCM. Serial: 208767035A472M. Gear drive ratio: 11.4 (154 final RPM). Baldor Washdown Duty Motor: 3 HP, 208-230/460V, 1760 RPM, 60 Hz, 3-phase, 182TC frame. Control panel features AC Tech Lenze VFD 208/240V motor speed controller. Ports: 3" tri-clamp.

Click here for more pictures (815.9 KB)
Click here for SINE brochure (2,431.7 KB)



View previously sold Sine. Genemco can source products required for your project.

Click Here if you don't see what you're looking for in our online catalog.


 Genemco : Buy Displacement Metering Positive Pumps Online.