Used Waukesha 320/323/324 Positive Pumps 
 Genemco Sells Used Waukesha 320/323/324 Positive Pumps 

Click On Picture

2005 Waukesha Model 320 U1 Positive Displacement Pump

2005 Waukesha Model 320 U1 Positive Displacement Pump
Mfg: Waukesha Model: 320 U1
Stock No: DTTC2032 Serial No: 378217-05
2005 Waukesha Positive Displacement Pump. Model: 320 U1. Flow rate for new pump is 450 gpm with required horsepower and pressure. Features include: ease of cleaning and disassembly, three-way mounting options, and non-galling, Waukesha "88" alloy rotors. Maximum pressure: 200 psi. Maximum speed: 600 rpm. Temperature range: -40F to 300F. 316 stainless steel pump body, cover and shaft. Inlets/outlets: (2) 6 in. dia. flanged ports. *Note: Pump is incomplete. Overall dimensions: 2 ft. 7 in. L x 1 ft. 5 in. W x 2 ft. H.(ACN314).

Click here for pump curve (134.0 KB)
Click here for more information (258.9 KB)

Click On Picture

Waukesha 420 Positive Displacement Pump

SOLD Waukesha 420 Positive Displacement Pump
Mfg: Waukesha Model: 420
Stock No: CCNA003. Serial No: 17516395
Waukesha 420 Positive Displacement Pump. Model: 420. S/N: 17516395. Sterling Electric Motor, 40 hp, 1760 rpm, 208-230/460 V, 109-93/49 amps, 60 Hz, 3 phase. Sterling Electric Drive, 5.0 ratio, 352 rpm (final). Inlets/outlets: (2) 6 in. dia. ANSI class 150 flanged ports. Overall dimensions: 100 in. L x 24 in. W x 27-1/2 in. H. (ACN447).

SOLD

Click here for more information (486.6 KB)

Click On Picture

Waukesha 420 Positive Displacement Pump Stainless Steel Rotors

SOLD Waukesha 420 Positive Displacement Pump Stainless Steel Rotors
Mfg: Waukesha Model:
Stock No: CCNA002. Serial No:
Waukesha 420 Positive Displacement Pump Stainless Steel Rotors. Model: 420. 2 rotors. Weight (each): 80 lbs. Overall dimensions: 8-1/2 in. L x 12 in. W x 7 in. H. (ACN80each).

SOLD

Click here for more information (192.1 KB)

Click On Picture

Waukesha 344 Positive Pump

SOLD Waukesha 344 Positive Pump
Mfg: Waukesha Model: 344
Stock No: 145.23 Serial No:
(2) Waukesha, Model: 344, positive pump, 12 in. flanged inlet, 7 in. flanged outlet, 25 hp., stainless construction, 230/460 volts, 3 phase, gear reduced to 135 rpm., mounted to stainless steel base plate.

SOLD

Click On Picture

2001 Waukesha Model 320 Positive Displacement Pump

SOLD 2001 Waukesha Model 320 Positive Displacement Pump
Mfg: Waukesha Model: 320 U1
Stock No: DTTC2018. Serial No: 282447-01
2001 Waukesha Positive Displacement Pump. Model: 320 U1. S/N: 282447-01. Flow rate for new pump is 450 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Material of construction: 316 stainless steel body, cover and shaft. Speed reducer gear ratio: 4:1, final speed: 427 rpm. Seal option: John Crane #8-B2, carbon/ceramic, Viton elastomers. Baldor industrial motor, 25 hp, 1750 rpm, 230/460 V, 40/30 amps, 60 Hz, 3 phase. Temperature range: - 40F to 300F. Maximum pressure: 200 psi. Complies with FDA standards and design conformity with 3A, USDA ISO 9001:2000 and CE standards. Low to high product viscosity applications include: batters, fruit fillings, juices, pastes, soups, dressings, ground meats, syrups and extracts. Absence of bearing and rotor to rotor contact ensures adequate handling of non-lubricating fluids and fluids with abrasive qualities. Inlets/outlets: (2) 6 in. dia. flanged ports. Overall dimensions: 4 ft. 9 in. L x 2 ft. 6 in. W x 3 ft. 10 in. H.(ACN314).

SOLD

Click here for Pump Curve (134.0 KB)

Click On Picture

2000 Waukesha Model 320 Positive Displacement Pump

SOLD 2000 Waukesha Model 320 Positive Displacement Pump
Mfg: Waukesha Model: 320 U1
Stock No: DTTC2019. Serial No: 275432-00
2000 Waukesha Positive Displacement Pump. Model: 320 U1. S/N: 275432-00. Flow rate for new pump is 450 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Material of construction: 316 stainless steel body, cover and shaft. Speed reducer gear ratio: 4:1, final speed: 427 rpm. Seal option: John Crane #8-B2, carbon/ceramic, Viton elastomers. Baldor industrial motor, 25 hp, 1750 rpm, 230/460 V, 40/30 amps, 60 Hz, 3 phase. Temperature range: - 40F to 300F. Maximum pressure: 200 psi. Complies with FDA standards and design conformity with 3A, USDA ISO 9001:2000 and CE standards. Low to high product viscosity applications include: batters, fruit fillings, juices, pastes, soups, dressings, ground meats, syrups and extracts. Absence of bearing and rotor to rotor contact ensures adequate handling of non-lubricating fluids and fluids with abrasive qualities. Inlets/outlets: (2) 6 in. dia. flanged ports. Overall dimensions: 4 ft. 9 in. L x 2 ft. 6 in. W x 3 ft. 10 in. H.(ACN314).

SOLD

Click here for Pump Curve (134.0 KB)

Click On Picture

Waukesha Model 320 U1 Positive Displacement Pump

SOLD Waukesha Model 320 U1 Positive Displacement Pump
Mfg: Waukesha Model: 320 U1
Stock No: CCNA004. Serial No: 148245
Waukesha Positive Displacement Pump. Model: 320 U1. Flow rate for new pump is 450 gpm with required horsepower. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Features include: ease of cleaning and disassembly, three-way mounting options, and non-galling, Waukesha "88" alloy rotors. Maximum pressure: 200 psi. Maximum speed: 600 rpm. Temperature range: -40˚F to 300˚F. 316 stainless steel pump body, cover and shaft. Reliance Electric motor: 50 hp, 3 phase. APG Motor drive, ratio: 5.0, final speed: 355 rpm. Complies with FDA standards and design conforms with 3A, USDA ISO 9001:2000 and CE standards. Low to high product viscosity applications include: batters, fruit fillings, juices, pastes, soups, dressings, ground meats, syrups and extracts. Inlets/outlets: (2) 6 in. dia. S-line fittings. Overall dimensions: 6 ft. 8 in. L x 2 ft. W x 1ft. 8 in. H.(ACN311).

SOLD

Click here for more information (357.3 KB)
Click here for pump curve (134.0 KB)

Click On Picture

2000 Waukesha Model 320 Positive Displacement Pump

SOLD 2000 Waukesha Model 320 Positive Displacement Pump
Mfg: Waukesha Model: 320 U1
Stock No: DTTC2020. Serial No: 275433-00
2000 Waukesha Positive Displacement Pump. Model: 320 U1. Flow rate for new pump is 450 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Features include: ease of cleaning and disassembly, three-way mounting options, and non-galling, Waukesha "88" alloy rotors. Temperature range: -40F to 300F. 316 stainless steel pump body, cover and shaft. Speed reducer gear ratio: 4:1:1. Seal option: John Crane #8-B2, carbon/ceramic, Viton elastomers. Baldor industrial motor: 25 hp, 3 phase. This pump complies with FDA standards and design conforms with 3A, USDA ISO 9001:2000 and CE standards. Low to high product viscosity applications include: batters, fruit fillings, juices, pastes, soups, dressings, ground meats, syrups and extracts. Inlets/outlets: (2) 6 in. dia. flanged ports. Overall dimensions: 4 ft. 9 in. L x 2 ft. 6 in. W x 3 ft. 10 in. H.(ACN314).

SOLD

Click here for pump curve (134.0 KB)
Click here for more information (231.6 KB)

Click On Picture

Waukesha Model 323 Positive Displacement Pump

SOLD Waukesha Model 323 Positive Displacement Pump
Mfg: Waukesha Model: 323
Stock No: RCOG403.19a Serial No: 88675CRB 00
2000 Waukesha Positive Displacement Pump. Model: 323. Flow rate for new pump is 450 gpm with required horsepower. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Features include: easy cleaning and disassembly, three-way mounting options, and non-galling Waukesha "88" alloy rotors. Maximum rated pressure: 200 psi. Maximum rated speed: 600 rpm. Temperature range: -40F to 300F. 316 Stainless steel pump body, cover and shaft. Sterling Electric motor, 50 hp, 3 phase. Sterling Electric gear drive, ratio: 5:1. Complies with FDA standards and design conforms with 3A, USDA ISO 9001:2000 and CE standards. Low to high product viscosity applications include: batters, fruit fillings, juices, pastes, soups, dressings, ground meats, syrups and extracts. Mounted on a mild steel base. Inlets/outlets: (2) 6 in. dia. flanged ports. Overall dimensions: 6 ft. 7 in. L x 2 ft. 4 in. W x 2 ft. H.(ACN384a).

SOLD

Click here for pump curve (816.3 KB)
Click here for more information (333.7 KB)

Click On Picture

Waukesha Model 320 Positive Displacement Pump

SOLD Waukesha Model 320 Positive Displacement Pump
Mfg: Waukesha Model: 320
Stock No: RCJF1612.22a Serial No: 197310-97
Waukesha Model 320 Positive Displacement Pump. Model: 320. Flow rate for new pump is 450 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Maximum pressure: 200 psi. Temperature range: -40F to 300F. Features include: ease of cleaning and disassembly, three-way mounting options, and non-galling, Waukesha "88" alloy rotors. Pump currently has single mechanical carbon/ceramic seals. Measured clearances are: 0.015 rotor to housing and 0.011 rotor to back of housing. Inlet/Outlet: 6 in. Baldor Super E motor: 25 hp, 3 phase. Speed reducer 4.1:1 ratio. Overall dimensions: 4 ft. 10 in. L x 2 ft. 2 in. W x 3 ft. 7 in. H.(ACN259).

SOLD

Click here for pump curve (134.0 KB)
Click here for more information (267.9 KB)

Click On Picture

Waukesha Model 320 Positive Displacement Pump

SOLD Waukesha Model 320 Positive Displacement Pump
Mfg: Waukesha Model: 320
Stock No: RCJF105.27a Serial No: 170098 95
Waukesha Model 320 Positive Displacement Pump. Model: 320. Flow rate for new pump is 450 gpm with required horsepower and pressure. Temperature range: -40˚F to 300˚F. 316 stainless steel pump body, cover and shaft. Baldor Electric motor: 25 hp, 1760 rpm, 230/460 V, 64/32 A, 60 Hz, 3 phase. SM-Cyclo drive: model: H 3165 SB, 13:1 ratio, 26.4 input hp, 11,400 output torque. (2) rotors 9-5/8 in. dia. (2) ANSI Inlet/Outlet flanges: 6 in. dia. 8 mounting holes: in. dia. Adjacent distance : 3-3/4 in. Opposite distance: 9-1/2 in. Overall dimensions: 6 ft. 10-1/2 in. L. x 1 ft. 11-1/8 in. W. x 2 ft. 1-1/2 in. H.(ACN303)(H9/4C).

SOLD

Click here for pump curve (134.0 KB)
Click here for more information (446.1 KB)

Click On Picture

Waukesha Model 320 Positive Displacement Pump

SOLD Waukesha Model 320 Positive Displacement Pump
Mfg: Waukesha Model: 320
Stock No: RCJF108.25 Serial No: 79711SS
Waukesha Model 320 Positive Displacement Pump. Model: 320. Flow rate for new pump is 450 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Maximum pressure: 200 psi. Maximum speed: 600 rpm. Temperature range: -40F to 300F. 316 stainless steel pump body, cover and shaft. Features include: ease of cleaning and disassembly, and non-galling, Waukesha "88" alloy rotors. Inlet/Outlet: 6 in. ANSI flange. (ACN303).

SOLD

Click here for pump curve (134.0 KB)
Click here for more information (312.6 KB)

Click On Picture

Waukesha Model 420 Positive Displacement Pump

SOLD Waukesha Model 420 Positive Displacement Pump
Mfg: Waukesha Model: 420
Stock No: RCJF103.15 Serial No: 220360-98
Waukesha Model 420 Positive Displacement Pump. Model: 420. Flow rate for new pump is 648 gpm with required horsepower and pressure. Maximum speed: 400 rpm. Maximum pressure: 200 psi. Temperature range: -40F to 300F. Design features include: 316 stainless steel pump body and cover, non-galling Waukesha 88 alloy rotors and sideway mounting capabilities. Inlet/Outlet: (2) 6 in. ANSI flanges: diameter 6 in. (8) mounting holes dia. in. adjacent: 3-3/4 in. opposite: 9-1/2 in. *Note: Rotors are missing. Overall dimensions: 4 ft. 2 in. L. x 1 ft. 10-1/2 in. W. x 2 ft. 5 in. H.(ACN537)(H9).

SOLD

Click here for more information (318.3 KB)
Click here for drawing and specifications (25.1 KB)

Click On Picture

Waukesha model 320 Positive Displacement Pump

SOLD Waukesha model 320 Positive Displacement Pump
Mfg: Waukesha Model: 320
Stock No: RCJF1614.17a Serial No: 265753-00
Waukesha Model 320 Positive Displacement Pump. Model: 320. Flow rate for new pump is 450 GPM at max RPM. Maximum pressure: 200 psi. Maximum speed: 600 rpm. Temperature range: -40F to 300F. 316 Stainless steel pump body, cover and shaft. Inlet/Outlet: 6 in. Approximate weight: 900 lbs. *Note: the rotors on this unit are worn. Overall dimensions: 2 ft. 6-3/16 in. L x 1 ft. 4 in. W x 1 ft. 10-3/8 in. H.(ACN259).

SOLD

Click here for more pictures (815.4 KB)
Click here for pump curve (134.0 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Used Waukesha Positive Pump Sizes 320/323/324