Genemco : Buy Crepaco Size 4 Stainless Steel Centrifugal Water Pumps Online. 
 Genemco : Offers Centrifugal Water Pumps at Discount Prices. 

Click On Picture

Crepaco Size 4 Centrifugal Pump

SOLD Crepaco Size 4 Centrifugal Pump
Mfg: Crepaco Model: 4
Stock No: MP136 Serial No: 4-11364
Crepaco sanitary centrifugal pump, size 4, 1.5 horsepower, serial no. 4-11364, 1 1/2 inch x 1 1/2 inch threaded ports, 1725 rpm, 3 phase. SOLD

SOLD

Click On Picture

1990 APV 4V2 Centrifugal Pump

SOLD 1990 APV 4V2 Centrifugal Pump
Mfg: APV Model: 4V2
Stock No: HDDF271.1 Serial No: G-2534-90
1990 APV Centrifugal Pump. Model: 4V2. S/N: G-2534-90. Pump capacity: 65 gpm. Impeller: 3-13/16 in. diameter. Seal option: APV Type 1 single mechanical. Reliance Electric Motor, 1.5 hp, 1750 rpm, 208-230/460/575 V, 60 Hz, 3 phase. The V2 series is designed for pumping low to medium viscosity liquids. Stainless steel head components. Optimum design for sanitary service. Pump inlet/outlet: 1 ½ in. 'S' line. Overall dimensions: 1 ft. 7 in. L x 10 in. W x 8 in. H. FAD

SOLD

Click here for Pump Curve (50.2 KB)
Click here for more information (352.2 KB)

Click On Picture

1991 APV Crepaco Sanitary Centrifugal Pump

SOLD 1991 APV Crepaco Sanitary Centrifugal Pump
Mfg: APV Crepaco Model: 4V2
Stock No: BIIR8009B. Serial No: G-4215-91
1991 APV Crepaco Sanitary Centrifugal Pump. Model: 4V2. S/N: G-4215-91. Capacity: 40 gpm. Impeller diameter: 3-1/2 in. Seal option. O-ring. Baldor Industrial Motor, 2 hp, 3450 rpm, 230/460 V, 5.2/2.6 amps, 60 Hz, 3 phase. Inlet: (1) 2 in. dia. S-line fittings. Outlet: (1) 1-1/2 in. dia. S-line fittings. Overall dimensions: 1 ft. 8 in. L x 10 in. W x 7 in. H.

SOLD

Click here for more information (229.2 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Genemco : Buy Crepaco Size 4 Stainless Steel Centrifugal Pumps and Centrifugal Water Pumps Online.