Genemco Sells Used Gaulin Size 6 Painted Frame Homogenizers, Manton Gaulin 
 Used Gaulin and Manton Gaulin Size 6 Painted Frame Homogenizers with Ball Valves and Poppet Valves 

Click On Picture

Gaulin Homogenizer Model 600KF6 3PS

Gaulin Homogenizer Model 600KF6 3PS
Mfg: Gaulin Model: 600 KF6 3PS
Stock No: LSMI01 Serial No: 223565646
Gaulin Homogenizer model 600 KF6 3PS. Serial: 223565646. Flowrate: 600 GPH. Pressure: 3000 PSI. Two stage homogenizing valve. Weight: 3200 LBS.

Click here for more pictures (982.3 KB)

Click On Picture

Gaulin Homogenizer Pump - 2000 PSI

Gaulin Homogenizer Pump - 2000 PSI
Mfg: Gaulin Model: 1180MP6 2TBS
Stock No: OIP073 Serial No: 186 9991
Gaulin Homogenizer Pump. Model: 1180 MP6 2TBS. S/N: 186 9991. Maximum cylinder pressure: 2000 psi. Maximum Flowrate: 1180 GPH. Pressure and flowrate can be modified/adjusted to suit your needs. Currently setup as a pump, but homogenizing valve(s) can be added. Tapered seat ball valves. 1-3/8 in. dia. plungers. Maximum capacity: 1180 gph. (2) 1-1/2 in. dia. ports. Overall dimensions: 51 in. L x 40 in. W x 45 in. H.

Click here for more information (348.3 KB)

Click On Picture

Gaulin Homogenizer Model 300E

Gaulin Homogenizer Model 300E
Mfg: Gaulin Model: 300E
Stock No: GO64801a.15 Serial No: 121528955
Gaulin Homogenizer. Model: 300E. S/N: 121528955. 1-3/8 in. dia. plungers. Tapered seat poppet valve cylinders. Maximum capacity: 300 gph. Pressure and flowrate can be modified/adjusted to suit your needs. Inlets: (1) 1-1/2 in. dia. Overall dimensions: 47 in. L x 36 in. W x 48 in. H.

Click On Picture

SOLD Gaulin Size 6 Homogenizer Painted Frame SOLD

SOLD Gaulin Size 6 Homogenizer Painted Frame
Mfg: Gaulin Model: 250 M6 8TBS-SMD
Stock No: 265-R018-B Serial No:
Gaulin size 6 homogenizer, painted frame, Model 250 M6 8TBS-SMD. Single stage manual valve assembly. 1 in. plungers. 8,000 psi tapered seat ball valve cylinder. Minimum capacity 120 gph, maximum capacity 315 gph.

SOLD

Click On Picture

SOLD Gaulin Size 6 Homogenizer Painted Frame SOLD

SOLD Gaulin Size 6 Homogenizer Painted Frame
Mfg: Gaulin Model: 550 djf7 3ss
Stock No: 235-R908-A Serial No:
Gaulin size 6 homogenizer painted frame, Model 550 djf7 3ss. Single stage bypass manual valve assembly. 1-7/16 in. plungers. 3,000 psi stellite seat poppet valve cylinder. Minimum capacity 400 gph, maximum capacity 800gph.

SOLD

Click On Picture

SOLD Gaulin 300 CGD Homogenizer SOLD

SOLD Gaulin 300 CGD Homogenizer
Mfg: Gaulin Model: CGD
Stock No: 100.H1648 Serial No: 530497124
Gaulin 300 CGD Homogenizer, 2-stage manual valve assembly, size 6 painted frame, S/N 530497124, block serial numbers B17431 300CGD 127A CY, capacity 300 gph at 3,000 psi, less motor plate, motor pulley diameter 8-5/16 in., gear pulley diameter 21 in., poppet valve 7/8 in., plunger 1-3/16 in., frame dimensions 45 in. L x 39 in. W x 47-1/2 in. H, sanitary connections 1-1/2 in. suction/discharge, approximate weight 3,000 Ibs, overall dimensions 50 in. L x 39 in. W x 47-1/2 in. H.

SOLD

Click here for more information (330.0 KB)

Click On Picture

SOLD Gaulin Size 6 Homogenizer Painted Frame SOLD

SOLD Gaulin Size 6 Homogenizer Painted Frame
Mfg: Gaulin Model: 930 djf9b 2ps
Stock No: 215-R408-A Serial No:
Gaulin size 6 homogenizer painted frame, Model 930 djf9b 2ps. Two stage manual valve assembly. 1-15/16 in. plungers. 2,000 psi integral seat poppet valve cylinder. Minimum capacity 500 gph, maximum capacity 1,000 gph.

SOLD

Click On Picture

SOLD Gaulin Size 6 Homogenizer Painted Frame SOLD

SOLD Gaulin Size 6 Homogenizer Painted Frame
Mfg: Gaulin Model: 165 kl6 5ra-smd
Stock No: 195-R628-A Serial No:
Gaulin size 6 homogenizer painted frame, Model 165 kl6 5ra-smd. Lag style base. Single stage manual valve assembly. 5,000 psi ball valve cylinder.

SOLD

Click On Picture

SOLD Gaulin Size 6 Homogenizer Painted Frame SOLD

SOLD Gaulin Size 6 Homogenizer Painted Frame
Mfg: Gaulin Model: 550 djf7 3ps
Stock No: 245-R310-A Serial No:
Gaulin size 6 homogenizer painted frame, Model 550 djf7 3ps. Two stage manual valve assembly. 1-7/16 in. plungers. 3,000 psi integral seat poppet valve cylinder. Minimum capacity 400 gph, maximum capacity 800 gph.

SOLD

Click On Picture

SOLD Gaulin Size 6 Pump Painted Frame SOLD

SOLD Gaulin Size 6 Pump Painted Frame
Mfg: Gaulin Model: 1200 hcp6 1tpn
Stock No: 145-R826-A Serial No:
Gaulin size 6 painted frame high capacity pump, Model 1200 hcp6 1tpn. Hydraulic drive less power unit. Poppet style pump valves.

SOLD

Click On Picture

SOLD Manton Gaulin Homogenizer SOLD

SOLD Manton Gaulin Homogenizer
Mfg: Gaulin Model: 500E
Stock No: 225.HDVM335b.74 Serial No: 112150-8330
Manton Gaulin Homogenizer, Model 500E, 2-Stage manual valve assembly. 1-3/8 in. plungers. 3,000 psi valve cylinder. 1-1/4 in. dia. ball valves. Minimum capacity: 300 gph. Maximum capacity: 500 gph. S/N 112150-8330. Overall dimensions 53 in. L x 40 in. W x 51 in. H.

SOLD

Click On Picture

SOLD Gaulin M6 Homogenizer SOLD

SOLD Gaulin M6 Homogenizer
Mfg: Gaulin Model: 180M6-10TBSX
Stock No: DBBP2639.20a Serial No: 8849537
Gaulin M6 Homogenizer. Model: 180M6-10TBSX. Single stage manual valve assembly. 7/8 in. dia. plungers. Tapered seat ball valve cylinders with replaceable seats. Maximum design pressure: 10,000 psi. Nominal capacity: 180 gph. S/N: 8849537.

SOLD

Click here for more information (326.3 KB)

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Gaulin Size 3 | Gaulin Size 12 | Gaulin Size 24 | Gaulin Lab and Other | Gaulin Stainless Clad Homogenizers 
Other Categories:Cherry Burrell Homogenizers | Crepaco Homogenizers | Laboratory Homogenizers | Mycom Ammonia Screw Compressors | Frick Ammonia Screw Compressors 
Other Manufacturers:Mycom Compressors | Plate-Fin Heat Exchangers | Plate Heat Exchangers | Votators | Triple Tube Heat Exchanges 

 Genemco Sells Used Gaulin Size 6 Painted Frame Homogenizers with Ball Valves and Poppet Valves