Genemco sells used evaporators and box dryers including plate evaporator, single and multiple effect, Paravap, Rising Falling Film, Falling Film and Tubular Evaporators. 
 Review our inventory of used evaporators and dryers manufactured by APV, Rossi & Catelli, CE Rogers, Lakeview, and Alfa Laval. 
The below items have already been SOLD.
Please click here to view available inventory for Evaporators & Dryers.

Click On Picture

APV 3 Effect Plate Evaporator with Alloy 20, Titanium & Carpenter 20

SOLD APV 3 Effect Plate Evaporator with Alloy 20, Titanium & Carpenter 20
Mfg: APV Model:
Stock No: 2500.PF1a Serial No:
APV Three Effect evaporator, with Alloy 20 vapor vessels and ducting and with Titanium heat exchanger surfaces (plates) in the 1st effect and Carpenter 20 heat exchanger surfaces (plates) in the next two effects. The feed preheater is a heat exchanger with Incolloy 825 plates. All product contact pumps are Alloy 20. It has a dual TVR's that will allow this evaporator to be easily turned down to lower feed and evaporation rates while maintaining efficiency. It can be configured to run 20,000 lbs/hr or more of evaporation, or can be configured for much less lbs/hr. Genemco can help configure this system to a customer's specific application and desired efficiency rate.

Click here to see a video of the equipment

SOLD

Click here for Evaporator Drawings (1,968.6 KB)
Click here for more information (199.3 KB)

Click On Picture

SOLD Arthur Harris Two Effect Evaporator    SOLD

SOLD Arthur Harris Two Effect Evaporator
Mfg: Arthur Harris Model:
Stock No: RBD150a Serial No:
Arthur Harris 2-effect evaporator, 15,000 lbs/hr., with DVT aqua seal vacuum pump mod. DVW 0152MN1-01, S/N C16702 (2001), Deming 7.5 hp pump, Anderson chart recorder, (2) Fristam stainless steel centrifugal pump, (2) Ampco clean-up pumps, control panel, support platform, connecting steam traps and valves, (2) clear-vue thermometers.

SOLD

Click here for more information (139.2 KB)

Click On Picture

SOLD Schmidt Three Effect Plate Evaporator   SOLD

SOLD Schmidt Three Effect Plate Evaporator
Mfg: Schmidt Model: Sigma Star
Stock No: 2750.PF3a Serial No:
Schmidt Sigma Star three efect plate evaporator, with essence recovery, and an evaporation capacity of 16,000 pph of water removal. The system has a product feed flow rate of 18,580 pph 6 brix @ 140 °F producing 2,124 gph, product flow rate of 2,580 pph 72 brix concentrate @ 110 °F producing 228 gph, and evaporation rate of 16,00 pph producing 1,921 gph. This is a complete system to include all sanitary pumps, preheaters, and controls. It was completely gone through in 1998 [ new plates, gaskets, and essence system ], was last running fruit juice for concentrate, and is in excellent condition.

SOLD

Click On Picture

SOLD TASTE Four Effect Evaporator  SOLD

SOLD TASTE Four Effect Evaporator
Mfg: Not Specified Model:
Stock No: 1850.TEFL001 Serial No:
TASTE 15,000 evaporator. Four effect, with essence recovery, and barometric condenser. Last ran in 2001.

SOLD

Click On Picture

SOLD Alfa Laval / Tetra Laval Cassette Plate Evaporator  SOLD

SOLD Alfa Laval / Tetra Laval Cassette Plate Evaporator
Mfg: Alfa Laval Model: ace362x
Stock No: 6000.PF2a Serial No:
Alfa Laval / Tetra Laval cassette plate evaporator system, type ace362x, with essence recovery, and all wetted parts being sanitary stainless steel. It is rated for 26,000 lbs/hr of water evaporation, designed to run three types of depectinized juice, clear and cloudy apple juice, and grape juice. It was supplying juice concentrate for the Japanese market and is a special heat sensitive design [plates] with short residence time. The system was new in 1992, is complete with all accessories, pumps, controls etc. The unit is in excellent condition.

SOLD

Click On Picture

SOLD Schmidt 30,000  5-effect Plate Evaporator with Essence Recovery SOLD

SOLD Schmidt 30,000 5-effect Plate Evaporator with Essence Recovery
Mfg: Schmidt Model:
Stock No: CPI01.1000 Serial No:
Schmidt 30,000 5-effect plate evaporator with TVR and essence recovery, this system was designed to remove 30,000 pounds of water per hour. The former owners calculated that this system removed 6.5 to 7 pounds of water per pound of steam used. This system originally ran orange juice concentrating from 20 to 65 brix and concentrating lemon juice from 20 to 65 brix. The essence recovery system produced 100-fold essence, and was scored excellent in flavor and aroma. This evaporation system is capable of running many types of products with minimal or no modification. This evaporator was built in Germany and tested on the factory site, unbolted, disassembled, containerized, shipped to the USA and installed on site. The system has been carefully matched marked and color coded at all connections and then carefully disassembled without the use of a cutting torch or cut off saws. It is ready for immediate reassembly. It does nor requires any structural foundation, only a level concrete floor, minimum of 4 ft. thick. It requires about a 15 ft. x 50 ft. area of floor space. This is really a nice modular system in excellent condition. It could be up and running in two weeks after arrival at a new owners site. This unit originally cost well over $ 1,000,000.

SOLD

Click here for more information (875.6 KB)

Click On Picture

SOLD Niro / Alfa Laval Three Effect Evaporator SOLD

SOLD Niro / Alfa Laval Three Effect Evaporator
Mfg: Niro / Alfa Laval Model:
Stock No: 550.PF4.325 Serial No:
Niro / Alfa Laval pilot plant falling film tubular {3} effect evaporator system { skid mounted }, manufactured entirely of sanitary stainless steel, with a rated capacity of 40-120 kg / hr of water evaporation. The unit is complete with SiHi vacuum pump, stainless steel centrifugal product pumps, and unitized on common base with piping and controls. There is 1.5 sq. meters of tube surface in the surface condenser, 1.38 sq meters in the first effect, .92 sq. meters in the 2nd effect, and .46 sq. meters in the 3rd effect. The unit was new in 1978, is in excellent condition.

SOLD

Click On Picture

SOLD Niro/DeLaval 6-Effect Evaporator - 50,000 pound per hour SOLD

SOLD Niro/DeLaval 6-Effect Evaporator - 50,000 pound per hour
Mfg: DeLaval Model:
Stock No: HDLF82.500 Serial No:
Niro/DeLaval 6-Effect Evaporator with TVR - Complete with Finisher, all stainless steel construction, USDA approved, including all supporting components with valves, piping, pumps, balance tanks, blowers and controls. Previous use: 12% Whey (Mozzarella) 65,000 pounds per hour feed rate and 16,000 pounds of 52% Solids output with 49,000 pounds per hour water removal. Has 316 stainless steel product contact. Located installed at Leprino Foods in Waverly, New York

SOLD

Click here for more information (471.8 KB)

Click On Picture

SOLD APV Single Effect SR-25 Paravap Plate Evaporator SOLD

SOLD APV Single Effect SR-25 Paravap Plate Evaporator
Mfg: APV Model:
Stock No: PFG01b Serial No:
APV Single Effect SR-25 Paravap Plate Evaporator. Year Built: 1997, This unit has been designed to run high viscosity products . The evaporation rate is somewhat variable depending on the conditions run. All product contact surfaces are food grade polished 316 SS. This complete system would make an ideal test evaporator, a pilot plant evaporation system or an evaporation system to do small quantities of highly valuable product. All it needs to run is to be hooked up to a low-pressure steam source (30 psig), a power supply (440 volts) and a water supply (approx 20 gpm total). All equipment is mounted on a SS skid. Overall dimensions: 9 ft. 8 in. L x 7 ft. W x 8 ft. 4 in. H. Install, startup and training supervision available upon request.

SOLD

Click here for more information (856.2 KB)

Click On Picture

SOLD APV 4-Effect Evaporator Skid SOLD

SOLD APV 4-Effect Evaporator Skid
Mfg: APV Model:
Stock No: CCFP165. Serial No: 28250
APV 4-Effect Evaporator Skid, S/N 28250, 2328 and 232227 with (4) APV Model PE Plate Presses, S/N 708, 709, 710, (1) 92, S/N 2591621 - Complete with APV Puma and Tri-Clover Pumps, Balance Tanks, Valves, Vacuum Pump, including Paravap Stainless steel Concentrate Puree System.

SOLD

Click here for more information (236.4 KB)

Click On Picture

SOLD Wiegand/Niro 6-Effect Evaporator with Flash Cooler/Polisher SOLD

SOLD Wiegand/Niro 6-Effect Evaporator with Flash Cooler/Polisher
Mfg: Wiegand/Niro Model:
Stock No: HD-SC188.600 Serial No: 893833
Wiegand/Niro 6-Effect Evaporator with Flash Cooler/Polisher. Input: 5.5% Total Solids at 60,000 lb../hr. - Output: 50% Total Solids at 6,600 lb../hr. 1999 GEA/Niro Update Includes: New Thermal Vapor Recompression System 2003 Update Includes: Allen Bradley SLC 500 PLC Programmable Controller with Panelview 1000 Touch Screen Display, (2) Anderson AV 9000 & AJ-300 Recorders

SOLD

Click here for more information (1,312.4 KB)

Click On Picture

SOLD FMC Roto-Louvre Dryer SOLD

SOLD FMC Roto-Louvre Dryer
Mfg: FMC Technologies (JBT FoodTech) Model: 803-33
Stock No: SGMPB181.345 Serial No:
FMC Roto-Louvre Dryer. Model 803-33, Order # jk5992 803. Roto-Louvre Dryers are used to dry or roast products for the food, chemical or mineral industries. This Roto-Louvre Dryer was purchased new about ten years ago by a major cereal manufacturer and never installed. Their application was to dry cereal at a rate of 20 lbs/min with the incoming cereal at 20% moisture and the dried cereal at 8% moisture. Please open the attached pdf to see the Roto-Louvre Dryer Specifications. (ACN5450)

SOLD

Click here for more information (362.2 KB)

Click On Picture

SOLD EMC Water Eater Wastewater Evaporator SOLD

SOLD EMC Water Eater Wastewater Evaporator
Mfg: EMC Model: 120G-SS
Stock No: ECTS001.10 Serial No: 6590704
EMC Water Eater. Model 120G-SS. S/N 6590704. 316L Stainless Steel Tank. Covers & stack, 12 gauge, maximum evaporation rate 17 gph: Batch Mode 12 gph: Auto-Fill Mode. Tank capacity 120 gallons. Tank construction 12 Gauge Tank w/ 1 in. Insulation; 16 gauge painted exterior tank height 36 in. Heating System Gas: Natural gas or propane; 200,000 btu; 81 in. x 6-1/2 in. Heat exchanger dimensions 43 in. L x 35 in. W x 54 in. H. Utility requirements 3/4 in. Gas line 7 in. to 14 in. W.C. 120 VAC/13 Amp/1 Ph Drain Funnel Floor; 2 in. Drain & plug.

SOLD

Click here for more information (421.2 KB)

Click On Picture

SOLD APV Paravap Plate Evaporator Skid Mounted R-56 SOLD

SOLD APV Paravap Plate Evaporator Skid Mounted R-56
Mfg: APV Model:
Stock No: CCFP165Ab. Serial No:
APV Paravap Plate Evaporator Skid Mounted R-56. This unit has been designed to run high viscosity products. The evaporation rate is somewhat variable depending on the conditions run but should do in the 3,000 to 5,000 lbs water/hr. All product contact surfaces are food grade polished 316 SS. This complete system would make an ideal evaporation system to do small quantities of highly valuable product.

SOLD

Click here for more information (287.4 KB)

Click On Picture

SOLD Proflow Sihi  Liquid Ring Vacuum Skid SOLD

SOLD Proflow Sihi Liquid Ring Vacuum Skid
Mfg: Proflow Model:
Stock No: 175.PFJP01b.50 Serial No: 463001
Proflow Sihi Liquid Ring Vacuum Skid. S/N 00463001, built for Pfizer in 1995, VP-1415, PO#SC7730577. This package consists of motor, vacuum pump, tank, and tubular heat exchanger. Pump SIHI Sterling LPHY 65320 BN1115424, s/n 3442980, stock number 907075. Motor 30hp, 3ph, 230/460, 286T frame, TEFC, 1775rpm. Tank 30 gallon discharge separator tank, shell pressure rating FV/ 15psi @250PSI, drawing #B10913-1 Tubular heat exchanger IS TYPE maht-1-a-ss, size 5-y-60, serial number U953788A

SOLD

Click here for more information (295.0 KB)

Click On Picture

Scheffers 4 Effect Falling Film Thermal Evaporator

SOLD Scheffers 4 Effect Falling Film Thermal Evaporator
Mfg: Sheffers Model:
Stock No: SFF265.300 Serial No:
Lactose is the highest price it ever has been. Increase your Crystallizer and drying capacity by installing a finisher designed for lactose by one of the great dairy evaporator companies. This is a nice Scheffers 4 Effect Falling Film Thermal Evaporator in very good condition. It was last running sweet whey (not demineralized), partially delactosed sweet whey, whole sweet whey and lactose pre concentrate. It is designed to be a finisher after a pre concentrator evaporator or a membrane system. It is designed to take the final product solids to 60+% Feed rates were designed to be 18,880 pounds per hour. Evaporation rates are 8,000 to 11,000 lbs /hr water evaporation using 1,650 to 3,050 lbs steam/hr in the evaporator and 34 KW power. This system has Fristam pumps. This system is in very good condition.

SOLD

Click here for more information (906.3 KB)

Click On Picture

2001 Honiron Triple Effect Falling Film Evaporator

SOLD 2001 Honiron Triple Effect Falling Film Evaporator
Mfg: Honiron Model:
Stock No: 2000.WY.250 Serial No:
2001 Honiron Triple Effect Falling Film Evaporator. System is designed for a nominal feed capacity of 15-20 gpm. The complete system is mounted on two skids with interconnecting piping and power cables for Evaporator and Feed-Product Tank. The skids are manufactured to fasten together and form a very stable unit able to be installed outside if needed (#1 Evaporator Skid, #2 Feed and Product Tank Skid).

SOLD

Click here for more information (1,390.0 KB)

Click On Picture

Unused and Never Installed APV Crepaco Single Stage Paravap Evaporator

SOLD Unused and Never Installed APV Crepaco Single Stage Paravap Evaporator
Mfg: APV Model: Paravap
Stock No: SNPM162.64 Serial No: W.O. #23178
Unused and Never Installed APV Single Stage Paravap Evaporator. This small, complete evaporating system was designed to run high brix sugar solutions for feed and concentrating the final product to higher brix. It uses APVs Paravap design concept which can handle very high viscosity feed and concentrate streams. This system can concentrate sugar solutions to over 85 Brix. It is a complete system including an MCC and a control panel. All that is required is to hook up the utilities ( electrical, steam, cooling water, potable water and instrument air) and the feed and concentrate lines. It could be up and running within one or two days after arrival at your facility.

SOLD

Click here for more information (571.0 KB)

Click On Picture

APV 2 Effect Rising Falling Film Plate Evaporator

SOLD APV 2 Effect Rising Falling Film Plate Evaporator
Mfg: APV Model:
Stock No: 2200.OMUT001.40 Serial No:
APV 2 Effect Rising Falling Film Plate Evaporator. This is a two effect rising/falling film plate evaporator complete on stainless steel skid with stainless shell and tube condenser, all pumps, preheater, controls and electrical. Designed to remove 4,000 lbs water/hr. Overall skid dimensions: 20 ft 2 in. L x 8 ft 3 in. W x 8 ft 9 in. H. http://www.apv.com/News/EN20_RFFPE_Plate_Evaporatorsb.htm

SOLD

Click here for more information (666.2 KB)

Click On Picture

APV 4 Effect Rising Falling Film Plate Evaporator 6 Stage with TVR

SOLD APV 4 Effect Rising Falling Film Plate Evaporator 6 Stage with TVR
Mfg: APV Model:
Stock No: 2500.CI01.500 Serial No:
APV 4 Effect Rising Falling Film Plate Evaporator 6 Stage with TVR. It is a Hybrid unit`, utilizing an APV Falling Film plate pack for the 1st effect and APV Rising, Falling Film plate packs for the 2nd, 3rd and 4th effects. The 4th effect is comprised of 2 Rising Falling film plate packs. The TVR increases steam to evaporation efficiency up to almost 5 to 1. All product contact surfaces are 316 stainless steel including heat exchanger plates, vapor separators, pumps, vapor and product tubing. Evaporation rate 30,000 pounds per hour. This system was set up to run citrus juices and will be able to run most other types of juice or similar products.(H12).

SOLD

Click here for more information (595.8 KB)

Click On Picture

1998-99 Groen Scraped Surface Heat Exchanger/Evaporator

SOLD 1998-99 Groen Scraped Surface Heat Exchanger/Evaporator
Mfg: Groen Model: DR-4284
Stock No: DFLQ001. Serial No: 02003-1
1998-99 Groen Scraped Surface Heat Exchanger/Evaporator. Model DR-4284. S/N: 02003-1. Nat'l Bd: 140110. Dwg No's: D9515-4 & D6796-39. Designed to heat, cool, or concentrate wide variety of products, including highly viscous or heat sensitive products such as caramel. Heat transfer surface area: 88 sq. ft. MAWP: @ 353 °F: 120 psi. MDMT @ 120 psi: -20 °F. Sew-Eurodrive Motor, 5 hp, 1680 rpm, 230/460 V, 13.6/6.8 amps, 60 Hz, 3 phase. Sew-Eurodrive Varimot Variable Speed Drive, 20.91 ratio, 395-1973 rpm (in), 19-95 rpm (out), 2910 in-lbs torque. Inlets: (8) 1-1/4 in. dia. pipes (jacket), (1) 3 in. dia. S-line fitting, (1) 12 in. dia. S-line fitting. Outlets: (8) 1-1/4 in. dia. pipes (jacket), (1) 6 in. dia. S-line fitting, (4) 9 in. dia. ports (heat exchanger). Overall dimensions: 52 in. L x 51 in. W x 110 in. H.

SOLD

Click here for more information (400.7 KB)

Click On Picture

Thermally Accelerated Short Time Evaporator (TASTE)

SOLD Thermally Accelerated Short Time Evaporator (TASTE)
Mfg: Not Specified Model:
Stock No: cCPI601. Serial No:
Thermally Accelerated Short Time Evaporator (TASTE). Capable of removing 40,000 lbs/hr water. 7 Stage; 5 Effect. Essence recovery system and Union 5000 psi ball valve homogenizer. Can be used for juice or water treatment applications. SOLD

SOLD

Click here for more information (285.7 KB)

Click On Picture

SOLD Niro-Delaval Falling Film Tubular Evaporator- 50,000 Lbs SOLD

SOLD SOLD Niro-Delaval Falling Film Tubular Evaporator- 50,000 Lbs SOLD
Mfg: Niro-Delaval Model:
Stock No: cMM001. Serial No:
Niro-Delaval Falling Film Tubular Evaporator- 50,000 Lbs. 3 Effects with Finisher and TVR. 316 stainless steel. 50,000 lb water/hr evaporation using 14,500 lbs/hr of steam at 125 psig. Preheater, piping, pumps, condenser, feed tank, control panel. Includes 3 FF heating elements, 3 separators, finisher, tvr, vapor piping, 6 centrifugal pumps, one vacuum pump, shell & tube condenser, balance (feed) tank, and panel. About 1,478 sq. m (15,900 sq. ft.), not including the finisher. Excellent condition, some tubes blocked off. It was dismantled in January 2005. SOLD

SOLD

Click here for more information (520.6 KB)

Click On Picture

SOLD Convap Scraped Surface Evaporator SOLD

SOLD Convap Scraped Surface Evaporator
Mfg: Alfa Laval Model: Convap
Stock No: ME2051. Serial No:
Alfa Laval Convap Scraped Surface Evaporator

SOLD

Click here for more information (308.3 KB)

Click On Picture

 Used APV Evaporator System

SOLD Used APV Evaporator System
Mfg: APV Model:
Stock No: C001a.250 Serial No:
APV Evaporator System.

SOLD

Click On Picture

SOLD APV Two Effect Plate Evaporator  SOLD

SOLD APV Two Effect Plate Evaporator
Mfg: APV Model:
Stock No: 1000.70 Serial No:
APV Double Effect Plate Evaporator with Essence System and 36 in. and 16 in. condenser columns, 30 foot Distillation Column, 15 Transfer, Tower Water and Vacuum Pumps, Plate Preheater. 2-effect plate w/3rd stage paravap finisher, flash cooler and ceramic saddle distillation column with essence recovery. Capactities: 18,000 lbs/hr water removal, ran grape juice from 15 brix to 55 brix @ 2,800 gal/hr and ran apple juice from 11 brix to 70 brix @ 2,440 gal/hr. http://www.apv.com/News/EN20_RFFPE_Plate_Evaporatorsb.htm

SOLD

Click On Picture

APV Jr. Single Effect Rising Falling Film Plate Evaporator

SOLD APV Jr. Single Effect Rising Falling Film Plate Evaporator
Mfg: APV Model: JPE
Stock No: 150.189 Serial No: 161
This small skid mounted APV single effect rising falling film "junior" evaporator will evaporate approximately 250 lbs/ hr of water from products. It is set up for manual control and is very simple to operate. Nice unit for a pilot plant or for small production runs. Rebuilt by Genemco. Capacity can be expanded to a capacity of up to 1000 lbs/hr by addition of extra plates. Overall dimensions: 88 in. L x 48 in. W x 86 in. H.

SOLD

Click here for more information (407.3 KB)

Click On Picture

APV 2nd Effect Falling Film Plate Evaporator

SOLD APV 2nd Effect Falling Film Plate Evaporator
Mfg: APV Model: FFPE
Stock No: RCCB295. Serial No: 114
APV 2nd Effect Falling Film Plate Evaporator. Model FFPE, S/N 114, painted carbon steel frame, 316 stainless steel plate and contact surface with stainless steel horizontal vapor separator 55 in. dia. x 7 ft. H.

SOLD

Click here for more information (80.7 KB)

Click On Picture

SOLD APV Condenser/Shell and Tube Heat Exchanger SOLD

SOLD APV Condenser/Shell and Tube Heat Exchanger
Mfg: APV Model:
Stock No: 500.PFZ1 Serial No:
Condenser/shell and tube heat exchanger, 3,255 square foot surface area of tubes, the tubes are an exotic stainless that is better than 316 s/s, sb676-al-6xn. The shell is 316L. The tubes are 18 gauge, there are 1,040 of them, the diameter of the shell is 38 in., the design pressure is 89 psi on the tube side at full vacuum and 219°F, and 15 psi on the shell side at full vacuum.

SOLD

Click here for more information (509.2 KB)

Click On Picture

1989 Buss-SMS-Canzler GmbH Thin Film Evaporator Type “LUWA”

SOLD 1989 Buss-SMS-Canzler GmbH Thin Film Evaporator Type “LUWA”
Mfg: Buss-SMS-Canzler Model: LN-0050
Stock No: MGAB001.126 Serial No: 138
1989 Buss-SMS-Canzler GmbH Thin Film Evaporator Type “LUWA” (FK0234). Model and S/N: LN-0050/138.D-6308 Butzbach. Capacity: 200 lbs/hr of water removal. 316 L Stainless steel construction. Size: 5.40 sq. ft. Buss, Type: LN-0050, S/N: 0050/138, Apparatus Internate: VAC @ 30 to 482 °F 10 Vol Gal. JK Evaporator Sec: Vac/240 PSI @ 482 °F 1.6 Vol. Gal. 2 Evaporator Sec: Vac/209 psi @ 650 °F 1.6 Vol. Gal. Buss Thin Flim Evaporator, Nat’l Bd: 474, Inside: Vac @ 30 to 482 °F, Jacket Steam: Vac/240 psi @ 482 °F, Jacket Hot Oil: Vac/209 psi @ 650 °F, Design Metal Temp: +30 °F @ 240 psi. Wolfe Mechanical Thin Film Evaporator, S/N: C-1250, Nat’l Bd: 230, Vessel MAWP: FV 50 PSI @ 366 F, MDMT: -20 F @ 50 psi, Jacket MAWP: 150 @ 366 °F, MDMT: 20 @ 150 psi. Procon Pump, 1-1/2 hp, 1725 rpm, 208-230/460 V, 5.3-5/2.5 amps, 60 Hz, 3 phase. Inlet/outlet: 1/2 in. dia. port. Overall dimensions: 8ft. 6in. L x 86 in. W x 15ft. H.

SOLD

Click here for more information (1,002.1 KB)

Click On Picture

Groen Concentrator Model E-372

SOLD Groen Concentrator Model E-372
Mfg: Groen Model: E-372 Concentrator
Stock No: SNSL251.4a Serial No:
Dover Groen Concentrator Model E 372. This evaporator should remove 450 pounds of water per hour as it is presently set up. The vapor vessel is set up to handle one more jacketed tubular heat exchanger which would increase the water evaporation rate to 600 pounds per hour and should be able to accomodate one more that would increase the water evaporation rate to 750 pounds per hour.

SOLD

Click here for more information (542.9 KB)

Click On Picture

2003 Atritor Skid-Mounted Powder Drying System

SOLD 2003 Atritor Skid-Mounted Powder Drying System
Mfg: Atritor Model: 1B
Stock No: HDNM336.39a Serial No:
2003 Atritor Skid-Mounted Powder Drying System. Model: 1B. The 1B has been designed with GMP (Good Manufacturing Practice) in mind. It has been manufactured with 316 Stainless Steel contact parts, utilizes Triclamps and is easy to strip down and clean. Unit features Wam Dust collector system, power air lock, Seba Heating unit, Halifax Blower, and stainless steel pipes. The 1B is the smallest Dryer-Pulveriser in Atritor line, which makes it a perfect unit for R&D. The maximum output is limited by evaporation of water( approx 30 kg/hr of water can be dried) and the motor power. The 1B product size from the mill will usually be in the range of 0-100 microns. Operating manual available. Overall dimensions: 13 ft. 8 in. L x 82 in. W x 11 ft. 6 in. H.

SOLD

Click here for more information (388.7 KB)

Click On Picture

Stainless Steel Shell and Tube Heat Exchanger - 570.86 sq. ft.

SOLD Stainless Steel Shell and Tube Heat Exchanger - 570.86 sq. ft.
Mfg: Not Specified Model:
Stock No: 35.343a Serial No:
Stainless Steel Shell and Tube Heat Exchanger. Tube material: 316 stainless steel. Number of passes: 1. Number of tubes: 110. Tube dimensions: 2 in. dia. x 9 ft. 11 in. L. Heat transfer surface area: approx. 570.86 sq. ft. Tube volume: 175 gal. Inlets: (1) 8 in. dia. port, (1) 1 in. dia. port, (1) 3 in. dia. S-Line. Outlets: (1) 3-1/2 in. dia. port, (1) 1 in. dia. port, 16 in. L x 16 in. W manway. Overall dimensions: 4 ft. 11-1/2 in. L x 3 ft. 11 in. W x 13 ft. 9 in. H.

SOLD

Click here for more information (196.5 KB)

Click On Picture

1995 Rossi & Catelli 2 Effect Evaporator- 1,100 Lbs/Hr

SOLD 1995 Rossi & Catelli 2 Effect Evaporator- 1,100 Lbs/Hr
Mfg: Rossi & Catelli Model: T-05
Stock No: CMT01.350 Serial No:
1995 Rossi & Catelli 2 Effect Evaporator- 1,100 Lbs/Hr. Model T-05. Output: 109 lbs/hr, Input: 1320 lbs/hr, 450 lbs steam/hr, 1100 lbs/hr water evaporation. This small 2 effect Rossi & Catelli evaporator is in very good condition. It was designed to run tomato paste and will run most other types of high value fruit and vegetable purees. Feed Rate 1320 pounds per hour. Evaporation Rate 1100 pounds per hour. Product Rate 109 + pounds per hour. It could be used as a finisher for a larger pre concentrator system. We have it set up in front of our offices in Edinburg, Texas. We have gone through it and repaired any problem that we found. It is ready to be shipped to your facility, hooked up with utility and product piping and started. These measurements are taken from the outside of the flanges that secure the units to the foundation. The evaporator section is 116 in. X 90 in. (Approx: 10' X 8' ). The stair section is 104 in. X 83 in. (Approx: 9' X 7'). The unit is 294 in. or approximately 25 ' tall.

SOLD

Click here for more information (706.7 KB)

Click On Picture

APV Single Effect Paravap Plate Evaporator-Titanium

SOLD APV Single Effect Paravap Plate Evaporator-Titanium
Mfg: APV Model:
Stock No: OI182. Serial No:
APV Single Effect Paravap Plate Evaporator-Titanium. This unit has been designed to run high viscosity products or very low ph products . The evaporation rate is somewhat variable depending on the conditions run. All product contact surfaces are Titanium and the heating surface area is approximately 325 square feet. It has an APV Finisher V-L Separator- 150 Gallon. Model: VL 240.000. W.O. No: 12023. This complete system would make an ideal finisher, test evaporator, a pilot plant evaporation system or an evaporation system to do small quantities of highly valuable or low ph product.

SOLD

Click here for more information (266.3 KB)

Click On Picture

APV 2 Effect Falling Film Plate Evaporator with TVR

SOLD APV 2 Effect Falling Film Plate Evaporator with TVR
Mfg: APV Model: FFPE & R-86
Stock No: ENDX672.8a Serial No: 16283
APV 2 Effect Falling Film Plate Evaporator with TVR. The 1st effect is an APV Falling Film Plate pack. It is a painted carbon steel frame with 316 SS plates and product contact surfaces. The 2nd effect is an APV R86 Plate. . It is a painted carbon steel frame with 316 SS plates and product contact surfaces. This system is equipped with a legal Pasteurizer for a preheating system and a Thermocompressor that increases the overall steam efficiency to 3 to 1. It is equipped with a shell and tube surface condenser and a 2 stage flash cooling system This system was originally designed to concentrate dairy products to high solids. This system will be ideal for heat sensitive food grade products going to high concentrations

SOLD

Click here for more information (440.4 KB)

Click On Picture

2003 Lakeview Wastewater Evaporator

SOLD 2003 Lakeview Wastewater Evaporator
Mfg: Lakeview Model: 600-XLT
Stock No: DPLS686.23 Serial No: 040903-135
2003 Lake View Waste Water Evaporator. Model: 600-XLT. S/N: 040903-135. Rated to go up to 90 gph @ 1,120,000 BTU/hr. Gas fired wastewater evaporator. Designed to operate on natural gas or propane. Marathon Electric motor: 3/4 – 1/2 hp, 3450-2850, 208-230-460 V, 60-50 hz, 3 phase. Weg Electric Motor, 1-1/2 hp, 1725 rpm, 208-230/460 V, 60 hz. Bottom pump and motor: Impeller Diameter: 4-1/2 in., 1-1/2 hp, 3450 rpm, 230/460 V, 4.6/2.3 amps, 3 phase. Inlet: (1) 8 in. diameter. Outlet: (1) 8 in., (1) 9-1/4, (1) 4-1/2 in., (1) 1-1/2 in. Overall Dimensions: 152 in. L x 66 in. W x 73-1/2 in. H. (ACN714)

SOLD

Click here for more information (674.9 KB)

Click On Picture

Fitzpatrick FitzAire® Fluid Bed Dryer

SOLD Fitzpatrick FitzAire® Fluid Bed Dryer
Mfg: Fitzpatrick Model: FA500RB
Stock No: LPFD001.65 Serial No: 542B
Fitzpatrick FitzAire® Fluid Bed Dryer. Model: FA500RB. S/N: 542B. Capacity: 500 lbs/hour (dry rate). Contact points: stainless steel. Includes: 30-40 HP top-mounted fan, side mounted control panel with automated fan and temperature controls, stainless steel steam coils for hot air circulation at (20-25 psi), and two portable product carts with agitators to ease charging and lessen possible contamination. Fitzpatrick FitzAire® ensures reliable drying of powders or granular material while gentle fluidization assures uniform contact of discrete particles with drying air. Evaporative cooling maintains low product temperature for safe handling of heat sensitive materials. Previously used at Leprino Foods to dry cheese toppings. Overall dimensions: 7 ft. L x 7 ft. W. x 14 ft. H.

SOLD

Click here for more information (1,598.0 KB)

Click On Picture

Pilot Plant Alfa Laval Convap Evaporation System

SOLD Pilot Plant Alfa Laval Convap Evaporation System
Mfg: Alfa Laval Model: 6 x 3
Stock No: WAEQ02.60 Serial No: HC2290NCN
Pilot Plant Alfa Laval Convap Evaporation System. Model: 6 x 3. S/N HC2290NCN. Nominal capacity of water removal per hour: 121 lbs. Evaporator includes Magnetic Flow Tube: Model 8701TSAOISI, S/N 31413. Flow tube dia: 1 in. Max process temp: 350°F. Maximum power: 1 amp, 16 V, 16 watt. Scraped Surface Heat Exchanger: product chamber design pressure 450 psi, design temperature 315°F, MAWP: 450 psi, media chamber design pressure 225 psi. Century Motor, 5.0 hp, 60 Hz, 1,170 rpm, 230/460 V, 17 / 8.5 amps, 3 phase, final drive 412. The CONVAP (a modified CONTHERM) functions as a compact, scraped-surface evaporator. It is vertically mounted and particularly suited for concentrating viscous, sticky or heat sensitive products and is normally operated under vacuum conditions in the final evaporation stage to achieve very high concentrations of solids. Wide ranges of process stages include: heating, cooling, slush-freezing, pasteurization, sterilization and crystallization. The Contherm can operate with either steam, water, brine ammonia, glycol, R22, R12, thermal oil or liquid gases. Overall dimensions 7 ft. 8 in. L x 5 ft. 6 in. W x 8 ft. 1 in. H.

SOLD

Click here for more information (200.7 KB)

Click On Picture

Meco Distilling Unit

SOLD Meco Distilling Unit
Mfg: MECO Model: BEE 800 MSS
Stock No: DSMK001.50 Serial No: 3599
MECO Distilling Unit. Model: BEE 800 MSS. S/N: 3599. 304SS tubes. Capacity: 13.33 gpm (800 gph). Feed rate: 16 gpm @ 30 to 35 psig. Blow down rate: 2.7 gpm. Distillate rate: 13.3 gpm. Electrical requirements: 460 V, 60 Hz, 3 phase. MECO Centurbo Compressor, Model: B2-800MSS, S/N: 2042SS, compressor run time: 5938.4 hrs, compressor rpm: 13920. U.S. Motor, 50 hp, 3550 rpm, 230/460 V, 126/63 amps, 60 Hz, 3 phase. The MECO Electric Evaporator is a self-contained portable distillation unit that produces distilled water. The unit includes a vapor compressor, evaporator, distillate/blow down pumps, distillate/feed blow down cooler, and a decarbonator. Previously owned and operated by Poland Springs Water. Overall dimensions: 10 ft. L x 90 in. W x 9 ft. 10 in. H. (ACN2300).

SOLD

Click here for more information (364.8 KB)

Click On Picture

APV Junior RFF Plate Evaporator Skid

SOLD APV Junior RFF Plate Evaporator Skid
Mfg: APV Model: Junior
Stock No: GEN8001 Serial No:
APV Junior RFF Plate Evaporator Skid. Plate heat exchanger model: Junior. Has no plates installed. APV separator vessel: Vacuum: 29 in. Hg. Stainless steel balance tank - 14 gallon, dimensions: 17 in dia. x 14 in. straight wall. APV Crepaco positive displacement pump, model: R2R, Fristam centrifugal pump, model: FPX70199, SIHI vacuum pump, model: AOHB3602 BN001010. Overall dimension: 6 ft. 6 in. L x 4 ft. 1 in. W x 8 ft. H.

SOLD

Click here for design and process information (502.9 KB)
Click here for more information (518.2 KB)

Click On Picture

APV Paravap Skid Mounted Plate Evaporator R-56

SOLD APV Paravap Skid Mounted Plate Evaporator R-56
Mfg: APV Model: R-56
Stock No: HDNC001. Serial No: 1290-7400
APV Paravap Skid Mounted Plate Evaporator. Model: R-56. S/N: 1290-7400. Number of plates: 40. Heat transfer surface area: approx. 215 sq. ft. Stainless Steel Vertical Separator-250 gallon. Inside straight wall dimensions: 36 in. dia. x 58 in. H. This unit has been designed to run high viscosity products. The evaporation rate is somewhat variable depending on the conditions run but should do 3,000 to 5,000 lbs water/hr. Typical pressure ratings are 100 – 150 psi. with some vessels being rated for full vacuum. All product contact surfaces are food grade polished 316 SS. This complete system would make an ideal evaporation system to do small quantities of highly valuable product or to be used as a finisher. (ACN4440).

SOLD

Click here for more information (403.1 KB)

Click On Picture

Mojonnier Stainless Steel Vacuum Pan Evaporator-1,300 Gallon

SOLD Mojonnier Stainless Steel Vacuum Pan Evaporator-1,300 Gallon
Mfg: Mojonnier Model:
Stock No: HDBA120b.14 Serial No:
Mojonnier Stainless Steel Vacuum Pan Evaporator- 1,300 Gallons. Size: 48 399. 316 stainless steel. (2) manways: 16 in. dia. (1) Sight glass: 4-1/2 in. dia. Inlets/outlets: (1) 1/2 in. dia. female ferrule, (1) 1 in. dia. male ferrule with hex nut, (1) 1 in. dia. pipe, (1) 1-1/2 in. dia. male ferrule with hex nut, (1) 1-1/2 in. dia. threaded fitting, (1) 2 in. dia. threaded fitting, (1) 2 in. dia. male ferrule with hex nut, (5) 2 in. dia. FPT, (1) 5 in. dia. with a 10 in. dia. flange and (8) 3/4 in. dia. attachment holes. Overall dimensions: 56 in. L x 54 in. W x 17 ft. 4 in. H.

SOLD

Click here for more information (1,995.1 KB)

Click On Picture

APV 3 Effect Rising Falling Film Plate Evaporator

SOLD APV 3 Effect Rising Falling Film Plate Evaporator
Mfg: APV Model:
Stock No: ENDX956.86 Serial No:
APV 3 Effect Rising Falling Film Plate Evaporator with Horizontal Vapor Separators. All product surfaces are 304 or 316 SS. Equipped with a horizontal tubular surface condenser and all product, condensate and vacuum pumps. Feed Balance Tank and Plate type preheater This is a very flexible and reliable system that can run food and heat sensitive types of products. It can run other products requiring SS contact surfaces. Original Feed Rate 15,854 pounds per hour @ 9% solids. Original evaporation rate 13,000 pounds per hour of water. Concentrated Product Rate 2853 pounds per hour @ 50% solids.(H12).

SOLD

Click here for more information (630.3 KB)

Click On Picture

Alfa Laval  Convap / Contherm 6x4

SOLD Alfa Laval Convap / Contherm 6x4
Mfg: Alfa Laval Model: Convap / Contherm 6x4
Stock No: SHCA997.18 Serial No: 986NCC
Alfa Laval Convap / Contherm. Model: 6 x 4. Heating surface area: 4 sq. ft. Approximate separator volume: 35 gallons. Inside separator dimensions: 2 ft. 11-5/8 in. straight wall x 1 ft. 4-1/2 in. dia. Overall separator length: 4ft. 9-1/4 in. Toshiba induction motor, 5 hp, 1715 rpm, 230/460 V, 13.0/6.5 A, 60 Hz, 3 Phase. Pulley dia: (1) 5-1/4 in. driver, (1) 1 ft. 5 in. driven. (2) Square D starters. (1) Square D on/off control box. (1) SIHI liquid ring high performance vacuum pump. Model: LOHB 2704 BN 001 01 2. Serial no. 2894 151.Capacity: 27 in. Hg @ 25 cfm (using dry air). Westinghouse motor: 3 hp, 1730 rpm, 230/460 V, 9.4/4.7 A, 60 Hz, 3 Phase. (1) Waukesha positive displacement pump. Model no. 018. Serial no. 243078. Motor: 2 hp, 1720 rpm, 230/460 V, 6/3 A, 60 Hz, 3 phase. (2) 3-1/2 in. rotors. Gear drive: 1720 rpm in, 254 final rpm, 6.78 Ratio. (1) American Standard shell and tube heat exchanger. Part no. 5-160-08-024-004. Approximate heating transfer surface area: 38 sq. ft. Pressure tested unit to 100 psi and passed. Inside shell: 105 tubes on each pass, total of 210 tubes. Inside dia. of tubes: 0.350 in. Tubes length: 2 ft. (1) Hydraulic pump with motor: ½ Hp, 1725 rpm, 230/460 V, 1.6/.8 A, 60 Hz, 3 phase. Inlets/outlets: (2) 3 in. S-line, (1) 1-1/2 in. inner dia. FNPT, (2) 2-5/8 in inner dia. FNPT, (1) ½ in. FNPT, (1) 1 in. FNPT, (1) 1-1/2 in. S-line, (1) 3 in. I-line. The CONVAP (a modified CONTHERM) functions as a compact, scraped-surface evaporator. It is vertically mounted and particularly suited for concentrating viscous, sticky or heat sensitive products and is normally operated under vacuum conditions in the final evaporation stage to achieve very high concentrations of solids. Wide ranges of process stages include: heating, cooling, slush-freezing, pasteurization, sterilization and crystallization. The Contherm can operate with steam, water, brine ammonia, glycol, R22, R12, thermal oil or liquid gases. Overall dimensions: 5 ft. 5 in. L x 4 ft. 5-1/4 in. W x 8 ft. 8 in. H.(ACN710).

SOLD

Click here for more information (750.2 KB)

Click On Picture

1995 APV Titanium and Monel Paravap Plate Evaporator

SOLD 1995 APV Titanium and Monel Paravap Plate Evaporator
Mfg: APV Model: SR35
Stock No: CHNK001. Serial No: 30635.1.W.O: 30635-1
1995 APV Titanium and Monel Paravap Plate Evaporator. Model: SR35. S/N: 30635.1.W.O: 30635-1. Nat'l Bd: 6629. Number of titanium plates: 46. Heat transfer surface area: approx. 192 sq. ft. Number of dividers: 1. MAWP: 150 psig @ 300 °F. MDMT: -20 °F @ 150 psig. Inlets/outlets: (8) 3 in. dia. flanged ports. 1,070 lbs/hr water evaporation per hour. Running at full capacity when shut down in January of 2006.

Click here to see a video of the equipment

SOLD

Click here for more information (965.8 KB)
Click here for P&I Diagram (5,481.9 KB)

Click On Picture

APV 3 Effect Plate Evaporator

SOLD APV 3 Effect Plate Evaporator
Mfg: APV Model:
Stock No: RAAF111.330 Serial No:
SALE PENDING - APV 3 Effect Rising Falling Film Plate Evaporator with Horizontal Vapor Separators. All product surfaces are 304 or 316 SS. Equipped with a vertical condenser, feed balance tank, and product, condensate and vacuum pumps. This is a very flexible and reliable system that can run both food products and heat-sensitive non-food products requiring stainless steel contact surfaces. This is a modular system with a very adaptable feed and evaporation rate for many applications. Approximate Capacity: 10,000 lbs/hr water removal (H12).

SOLD

Click here for more information (3,302.7 KB)

Click On Picture

Schmidt Two Effect Plate Evaporator

SOLD Schmidt Two Effect Plate Evaporator
Mfg: Schmidt Model:
Stock No: tMF2012.500 Serial No:
Schmidt Two Effect Plate Evaporator. Skid mounted.

SOLD

Click here for more information (84.0 KB)

Click On Picture

Ecologix ED-300 Wastewater Evaporator System – 300 GPH

SOLD Ecologix ED-300 Wastewater Evaporator System – 300 GPH
Mfg: Ecologix Environmental Systems Model: ED-300
Stock No: CLNM01.105 Serial No:
Ecologix ED300 Evaporator, natural gas fired, 3-phase power, 6 years old, in excellent condition and rated at 300 gallons per hour. Has an oil skimmer, sludge auger, auto fill, and is completely automatic. The EvapoDry Evaporator employs a submerged, low temperature burner to evaporate solutions at approximately 180 degrees to 186 degrees Fahrenheit, eliminating the vaporization of heavy metals and the organic breakdown of most solids. Precipitated solids are removed from the evaporator tank bottom with our unique hands off, user friendly conveyor system. EvaporDry systems efficiently evaporate wastewater and auger out the settled solids buildup from the evaporator tank bottom. A submerged burner tube fires below the solution level, which achieves 95% +energy efficiency. The hot gas contact with the liquid creates almost instantaneous vapor while the combustion gasses rapidly mix the liquid for even heat distribution. Extensive testing has proven that submerged combustion can save as much as 25% in energy costs, compared to serpentine tubes and hot plates. The uniqueness of the EvapoDry lies in the cylindrical, cone-bottomed solution tank. A drain port affixed to the cone allows for easy removal of any solids build up which will settle in the cone. BTU/HR: 3,000,000. Exhaust Stack Dia.: 36 in. Gas pipe size (natural): 2 in. Gas pipe size (LFG): 4 in. Feed pump: 10 GPM, 1 in. Drain: 4 in. Combustion blower motor: 15 HP. Anti-foam motor: 1.5 HP. Auger discharge: 1HP. Booster blower: 10HP. (ACN900)

SOLD

Click here for more information (236.1 KB)

Click On Picture

APV Triple Effect Five Stage Evaporation System with Essence Recovery

SOLD APV Triple Effect Five Stage Evaporation System with Essence Recovery
Mfg: APV Model:
Stock No: CMCS01.200 Serial No:
APV Three Effect Five Stage Evaporation System with Essence Recovery. Falling Film and Rising-Falling Film plate and frame heat exchangers. Product infeed was 40,000 lbs per hour at 6% total solids. Final product outfeed: 10,000 lbs per hour at 24% solids. Water removal rate: 30,000 lbs per hour. Previously installed at a major USA food processing plant in Ohio. The first effect was changed to Falling Film style, the remainder are Rising Falling Film (RFF).

SOLD

Click here to see pictures in storage (113.6 KB)
Click here for drawing 1 (130.4 KB)
Click here for more information (950.4 KB)
Click here for drawing 2 (230.2 KB)

Click On Picture

Vacuum Pan Evaporator

SOLD Vacuum Pan Evaporator
Mfg: Not Specified Model:
Stock No: GKFC03 Serial No:
Vacuum Pan Evaporator. Removed from a major US food manufacturer. Stainless steel jacketed mix tank with bottom sweep agitator. Manufacturer: Plumbing & Stainless Steel Works, LTD Montreal. Internal diameter: 71.5 in. Straight wall height: 56 in. Estimated capacity: 1,000 gallons (130 cubic feet). Tank nameplate: P.S.S.W. No. 101, REG No 1821.6, SH 1/4 S/S, HD 5/16 S/S, HD ¼ F.B., WP 25, UW52-B-WELD-C. Overall tank dimensions: 84 in. dia. x 124 in. H. Stainless steel shell and tube heat exchanger with hinged/gasketed end caps. Tube dia.: 1.425 in. Tube length: 49 in. Tube Qty: 55. Estimated surface area of tubes: 84 sq. ft. Shell diameter: 16 in. Shell sidewall length: 63 in. Shell ports: 4.5 in. with 8-bolt flange, 1.5 in. NPT. Heat exchanger overall dimensions: 34 in. x 34 in. x 106 in. High. Stainless steel shell and tube heat exchanger. Tube diameter: 0.875 in. Tube length: 83 in. Tube Qty: 183. Estimated surface area of tubes: 290 sq. ft. Shell diameter: 20 in. Shell sidewall length: 97 in. Lower chamber: 24 in. dia x 57 in. high (estimated 110 gallons / 15 cubic feet). Shell ports: (2) 2 in. 4-bolt flanges. Tube ports: 9.5 in. 9-bolt flange, 0.5 in. NPT. Heat exchanger overall dimensions: 36 inch x 36 inch x 166 inches High.

SOLD

Click here for more information (371.1 KB)

Click On Picture

Vacuum Pan Evaporator

SOLD Vacuum Pan Evaporator
Mfg: Not Specified Model:
Stock No: GKFC02 Serial No:
Vacuum Pan Evaporator. Removed from a major US food manufacturer. Stainless steel jacketed mix tank with bottom sweep agitator. Manufacturer: Plumbing & Stainless Steel Works, LTD Montreal. Internal diameter: 71.5 in. Straight wall height: 56 in. Estimated capacity: 1,000 gallons (130 cubic feet). Tank nameplate: P.S.S.W. No. 100, REG No 1821.6, SH 1/4 S/S, HD 5/16 S/S, HD ¼ F.B., WP 25, UW52-B-WELD-C. Overall tank dimensions: 84 in. dia. x 124 in. H. Stainless steel shell and tube heat exchanger with hinged/gasketed end caps. Tube dia.: 1.425 in. Tube length: 49 in. Tube Qty: 55. Estimated surface area of tubes: 84 sq. ft. Shell diameter: 16 in. Shell sidewall length: 63 in. Shell ports: 4.5 in. with 8-bolt flange, 1.5 in. NPT. Heat exchanger overall dimensions: 34 in. x 34 in. x 106 in. High. Stainless steel shell and tube heat exchanger. Tube diameter: 0.875 in. Tube length: 83 in. Tube Qty: 183. Estimated surface area of tubes: 290 sq. ft. Shell diameter: 20 in. Shell sidewall length: 97 in. Lower chamber: 24 in. dia x 57 in. high (estimated 110 gallons / 15 cubic feet). Shell ports: (2) 2 in. 4-bolt flanges. Tube ports: 9.5 in. 9-bolt flange, 0.5 in. NPT. Heat exchanger overall dimensions: 36 inch x 36 inch x 166 inches High.

SOLD

Click here for more information (370.8 KB)

Click On Picture

Vacuum Pan Evaporator

SOLD Vacuum Pan Evaporator
Mfg: Not Specified Model:
Stock No: GKFC01 Serial No:
Vacuum Pan Evaporator. Removed from a major US food manufacturer. Stainless steel jacketed mix tank with bottom sweep agitator. Manufacturer: Plumbing & Stainless Steel Works, LTD Montreal. Internal diameter: 71.5 in. Straight wall height: 56 in. Estimated capacity: 1,000 gallons (130 cubic feet). Tank nameplate: P.S.S.W. No. 102, REG No 1821.6, SH ½ S/S, HD 5/16 S/S, HD ¼ F.B., WP 25, JW52-B-WELD-C. Overall tank dimensions: 84 in. dia. x 124 in. H. Stainless steel shell and tube heat exchanger with hinged/gasketed end caps. Tube dia.: 1.425 in. Tube length: 49 in. Tube Qty: 55. Estimated surface area of tubes: 84 sq. ft. Shell diameter: 16 in. Shell sidewall length: 63 in. Shell ports: 4.5 in. with 8-bolt flange, 1.5 in. NPT. Heat exchanger overall dimensions: 34 in. x 34 in. x 106 in. High. Stainless steel shell and tube heat exchanger. Tube diameter: 0.875 in. Tube length: 83 in. Tube Qty: 183. Estimated surface area of tubes: 290 sq. ft. Shell diameter: 20 in. Shell sidewall length: 97 in. Lower chamber: 24 in. dia x 57 in. high (estimated 110 gallons / 15 cubic feet). Shell ports: (2) 2 in. 4-bolt flanges. Tube ports: 9.5 in. 9-bolt flange, 0.5 in. NPT. Heat exchanger overall dimensions: 36 inch x 36 inch x 166 inches High.

SOLD

Click here for more information (607.6 KB)

Click On Picture

Unused 2002 Artisan Industries Thin Film ProTherm 50 Evaporator System

SOLD Unused 2002 Artisan Industries Thin Film ProTherm 50 Evaporator System
Mfg: Artisan Ind. Inc. Model: ProTherm 50
Stock No: QDVM01.50 Serial No: 86145A
Unused 2002 Artisan Industries Horizontal, Mechanically Aided, Thin Film ProTherm 50 Evaporator System for Laboratory and Pilot Plant Applications. Artisan Industries, Inc. Waltham, MA. Designed for rapid concentration of heat sensitive foaming or toxic materials. High vacuum and low/high temperature operation for short residence time. Approximate surface area: 0.5 sq. ft (316SS electro polished). Capacity depends on the operating conditions and solvent involved, but can evaporate at a maximum rate as high as 70 LPH (18.4 GPH) with hexane or 12 LPH (3.15 GPH) with water. Evaporation of up to 99% of the solvent can be achieved in a single pass. Artisan Industries Rototherm Evaporator. S/N: 86145A. Year: 2002. Shell: MAWP FV/50 PSIG at 365ºF, MDMT -20ºF at FV/50 PSIG. Jacket MAWP 150 PSIG at 365ºF, MDMT -20ºF at 150 PSIG. Leeson Explosion-Proof Motor: 1 HP, 1725 RPM, 115/208-230V, 12.8/6.4 FLA, 60 Hz, single phase. Sanitary tri-clamp connections. Rototherm ports: hot water in / out, feed in, bottoms out, solvent vapor out. Allow Products Corp stainless steel vessel: 130 PSI, 316L SS, S/N: 107500-014. Monticello Exchanger & Mfg. Co. shell and tube heat exchanger: built 2000, shell rating 50 PSIG/full vacuum, tube rating 150 PSIG, USA, PO 86130-28333. Utility connections: hot water in/out, nitrogen, vacuum, seal cooling water in/out. Overall dimensions: 62 in. L x 31 in. W x 68 in H. (H)

SOLD

Click here for brochure (646.5 KB)
Click here for more information (710.4 KB)

Click On Picture

Samsco model 600 Wastewater Evaporator

SOLD Samsco model 600 Wastewater Evaporator
Mfg: Samsco Model: 600
Stock No: GGTX01.25 Serial No:
Samsco Wastewater Evaporator. Model: 600. Year: 1992. Evaporation rate: 33-39 GPH. Tank capacity: 333 gallons. Heat source options (unit currently has gas burner with LP valve installed): natural gas, liquid propane, steam, electricity. Construction: 316SS, high nickel alloys, chloride resistant alloys. Approximate weight: 800 lbs. Overall dimensions: 96 in. x 52 in. x 76 in. H. (ACN500)

SOLD

Click here for more information (221.1 KB)
Click here for manufacturer brochure (177.8 KB)

Click On Picture

APV Paravap Skid Mounted Plate Evaporator for Pilot / Lab

SOLD APV Paravap Skid Mounted Plate Evaporator for Pilot / Lab
Mfg: APV Model: SR15S
Stock No: SKFI175.57a Serial No: 33505
APV Paravap Plate Evaporator. This unit was designed for syrup R&D work for a major US food processor. Appears to be unused or maybe have light use. APV plate and frame heat exchanger model: SR15S, s/n: 33505. W.O.: 33505, (48) stainless steel plates on heat exchanger with approximately 31 sq. ft. surface area. Pressure vessel: 18 in. diameter x 32 in straight wall to outlet: approximately 35 gallons. SIHI vacuum pump model LEMA-20-AZ8310AO, s/n: 3449791, stk: 906725 with 1 HP, 208-230/460V, 3.4-3.2/1.6 A, 3-ph, 60 Hz motor. Centrifugal product pump 5 HP 208-230/460V, 15-13.6/6.8 A, 3-ph, 60Hz. Control panel and steam valve also installed. Skid mounted assemble on castors. Overall dimensions: 5 ft. 1 in. L x 3 ft. 5 in. W x 5 ft. 11 in. H. (ACN1000).

Click here to see a video of the equipment

SOLD

Click here for more information (635.0 KB)

Click On Picture

APV 2 Effect Plate Evaporator

SOLD APV 2 Effect Plate Evaporator
Mfg: APV Model: 185, 208
Stock No: RAAF112.210 Serial No: 28493, 10351
APV 2-Effect Plate Evaporator. First effect model: 185. Number of plates: 60. Approximate effective heat transfer area: 371 sq. ft. First effect stainless steel separator: 200 gallon approximate capacity, working vacuum: 26.5 in., test vacuum: full. Second Effect, Model: 208. Number of plates: 124. Approximate effective heat transfer area: 767 sq. ft. Second effect stainless steel separator: 800 gallon approximate capacity, working vacuum: 26.5 in., test vacuum: full. Also included: stainless steel ParaFlow pre-heater, stainless steel, condenser, control panel, steam set with pump, (6) APV centrifugal pumps, Coker model 2000 centrifugal pump, ,Worthington D1021 centrifugal pump, Berkeley B3ZPLS, and SIHI LPHA4616 vacuum. This is a very flexible and reliable system that can run both food products and heat-sensitive non-food products requiring stainless steel contact surfaces. This is a modular system with a very adaptable feed and evaporation rate for many applications. Approximate capacity is 8,000-10,000 lbs/hr water removal. Both the plates and vapor separators are 316SS. (H12/17)

SOLD

Click here for more information (1,999.2 KB)

Click On Picture

APV JR Single Effect Evaporator Skid.

SOLD APV JR Single Effect Evaporator Skid.
Mfg: APV Model: JR
Stock No: JMPS01 Serial No:
APV Junior (JR) Single Effect Evaporator Skid. Estimated water removal rate: 250-500 LBS/HR. Estimated weight: 4,200 LBS. Dimensions: 94 in. x 92 in. x 10 ft. high.

SOLD

Click here for APV brochure (230.6 KB)

Click On Picture

Samsco 400 Series Wastewater Evaporator

SOLD Samsco 400 Series Wastewater Evaporator
Mfg: Samsco Model: S406NA - Nat Gas
Stock No: DCCA01 Serial No: 1908
Severn Trent Services SAMSCO Water Evaporator. Model S406NA - Natural Gas Only. Serial 1908. Year: 2001. Electrical: 110 VAC, 60 Hz, 1-ph, 15A. Gas rating: 100,000 BTU. Includes Widen diaphragm pump P1/PPPP/TF/TF/KTV. Weight: 700 LBS. The Samsco 400 series units feature an evaporation rate of 8-10 GPH, 192 GPD, 118 gallon tank, and 23" wide x 65" long footprint. Shipping weight: 700 LBS.

SOLD

Click here for Samsco brochure (177.8 KB)
Click here for more pictures (980.0 KB)

Click On Picture

2001 Lee Industries Stainless Steel Thin Film Tube Heat Exchanger / Evaporator – 9.4 Sq. Ft.

SOLD 2001 Lee Industries Stainless Steel Thin Film Tube Heat Exchanger / Evaporator – 9.4 Sq. Ft.
Mfg: Lee Industries Inc. Model: E-372-R4
Stock No: SGMN064.25 Serial No: 18167-1-1
2001 Lee Industries Thin Film Tube Heat Exchanger / Evaporator. Model: E-372-R4. Approximate throughput capacity: 90 gph depending on product temperature, pressure and percent solids. Overall heat transfer area: 9.4 sq. ft. Materials of construction: stainless steel with USDA approved product contact No. 4 sanitary rating. MAWP Jacket: 150 PSI at 353ºF. MDMT Jacket: -20ºF at 150 PSI. 3 in. dia. shaft. Applications include those cooking starches. Inlets/outlets: (3) 1 in. MNPT, (1) 1-1/2 in. MNPT, (1) 1 in. FNPT, (1) ¾ in. FNPT. Overall dimensions: 8 ft. L x 2 ft. 6 in. W x 1 ft. 1 in. H.(ACN88).

SOLD

Click here for additional information (1,203.7 KB)
Click here for more pictures (365.9 KB)



View available inventory for Evaporators & Dryers.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Shell and Tube Heat Exchangers | Plate Heat Exchangers | Refrigeration Equipment | Firetube Boilers | Vacuum Pumps 
Other Categories:Homogenizers | Pumps | Stainless Steel Tanks | Heat Exchangers / HTST | Fillers 
Other Manufacturers:Evaporator Miscellaneous | Evaporator Pumps | FES Mycom Ammonia Screw Compressors | IQF Tunnels | Pasteurizing/Warming/Cooling Tunnels 

 Purchase evaporator and drying equipment from Genemco.