Used Bock Spin Dryers for Vegetable Applications

Used Bock Spin Dryers for Vegetable Applications

Click On Picture

Bock Engineered Products, Inc. FP-90 Centrifuge

SOLD Bock Engineered Products, Inc. FP-90 Centrifuge
Mfg: Bock Engineered Products Inc. Model: FP90
Stock No: SFEC3917.5a Serial No: FP903460
Bock Engineered Products, Inc. FP-90 Centrifuge. Model: FP90. Approximate wet capacity: 1950 lbs. per hour or 130 lbs. dry. Allen Bradley variable frequency drive: Cat no. 22B-D010N104. Leeson motor: 5 hp, 1760 rpm, 208-230/460 V, 13/6.5, 60 Hz, 3 phase. The FP-90 is a batch centrifuge system used for removing retained rinse water from leafy products and root vegetables such as lettuce, cabbage and spinach. Safety features include an emergency stop button. Perforated basket dimensions: 1 ft. 11 in. dia. x 1 ft. 6-1/4 in. deep. (1) 2 ft. 11 in. dia. x 1 ft. 7 in. straight wall inlet. (1) 3 in. outlet port. Overall dimensions: 4 ft. 4 in. L x 4 ft. W x 4 ft. 1 in. H.(ACN227a).

SOLD

Click here for more information (364.5 KB)

Click On Picture

Bock Engineered Products, Inc. FP-90 Centrifuge

SOLD Bock Engineered Products, Inc. FP-90 Centrifuge
Mfg: Bock Engineered Products Inc. Model: FP90
Stock No: SFEC3916.5a Serial No:
Bock Engineered Products, Inc. FP-90 Centrifuge. Model: FP90. Approximate wet capacity: 1950 lbs. per hour or 130 lbs. dry. Allen Bradley variable frequency drive: Cat no. 22B-D010N104. Leeson motor: 5 hp, 1750 rpm, 208-230/460 V, 14-13/6.5, 60 Hz, 3 phase. The FP-90 is a batch centrifuge system used for removing retained rinse water from leafy products and root vegetables such as lettuce, cabbage and spinach. Safety features include an emergency stop button. Perforated basket dimensions: 1 ft. 11 in. dia. x 1 ft. 6-1/4 in. deep. (1) 2 ft. 11 in. dia. x 1 ft. 7 in. straight wall inlet. (1) 3 in. outlet port. Overall dimensions: 4 ft. 4 in. L x 4 ft. W x 4 ft. 1 in. H.(ACN227a).

Click here to see a video of the unit running

SOLD

Click here for more information (472.8 KB)

Click On Picture

Bock Dryer Basket

SOLD Bock Dryer Basket
Mfg: Bock Engineered Products Inc. Model:
Stock No: 7-SC-4261 Serial No:
Bock dryer basket with lift hook.

SOLD

Click On Picture

Bock Engineered Products Inc. FP-35 Spin Dryer

SOLD Bock Engineered Products Inc. FP-35 Spin Dryer
Mfg: Bock Engineered Products Inc. Model: FP-35
Stock No: SFEC3917A.5a Serial No: NA / FP35-1052
Bock Engineered Products Inc. Centrifuge Dryer. Model: FP-35. Unit 1 Rated maximum basket capacity: 35 lbs. Rated maximum basket speed: 800 rpm. Spinner / basket holder dimensions: 1 ft. 6 in. dia. x 1 ft. 1 in. H. Unit 1 has a Leeson motor: 2 hp, 1740 rpm, 208-230/460 V, 6/3 A, 60 hz, 3 phase. Unit 2 has a Baldor motor: 2 hp, 1740 rpm, 230/460 V, 5.6/2.8 A, 60 hz, 3 phase. Emergency stop button. Pneumatic operated door. Inlet: (1) 2 ft. 2 in. L x 2 ft. 1-3/8 in. W door. Outlets: (2) 2 in. port. Shipping weight: 625 lbs. Overall dimensions: 3 ft. 5 in. L x 2 ft. 6 in. W x 3 ft. 9-1/4 in. H.(ACN121-98).

SOLD

Click here for more information (316.8 KB)

Click On Picture

Bock Engineered Products, Inc. FP-90 Centrifuge

SOLD Bock Engineered Products, Inc. FP-90 Centrifuge
Mfg: Bock Engineered Products Inc. Model: FP90
Stock No: SFEC3915.5a Serial No: FP903419
Bock Engineered Products, Inc. FP-90 Centrifuge. Model: FP90. Approximate wet capacity: 1950 lbs. per hour or 130 lbs. dry. 2 ft. 11 in. dia. x 1 ft. 7-1/2 in. straight wall. Leeson motor: 5 Hp, 1760 rpm, 208-230/460 V, 13/6.5 A, 60 Hz, 3 Phase. Allen Bradley Variable Frequency Drive: Cat no. 22B-D010N104 with emergency stop button. The FP-90 is a batch centrifuge system used for removing retained rinse water from leafy products and root vegetables such as lettuce, cabbage and spinach. (1) 3 in. port outlet. Overall dimensions: 4 ft. 5-1/2 in. L x 3 ft. 9 in. W x 4 ft. 1-1/2 in. H.(ACN227a).

SOLD

Click here for more information (388.6 KB)

Click Here if you don't see what you're looking for in our online catalog.