Genemco : Buy Trash Pumps and Used Electric Trash Water Pump at Discount Prices. 
 Genemco : Offers Used Electric Trash Water Pump at Discount Prices. 

Click On Picture

1993 Aurora / Hydromatic Self-Priming Sewage and Trash Pump

1993 Aurora / Hydromatic Self-Priming Sewage and Trash Pump
Mfg: Aurora / Hydromatic Pumps, Inc. Model: 40MP
Stock No: DTTC2045. Serial No: P3240
1993 Aurora / Hydromatic Self-Priming Sewage and Trash Pump. Model: 40MP. S/N: P3240. Capacity: 500 gpm @ 68 head feet (~30 psi using specific gravity of water = 1). Impeller: 9-5/32 in., two-vane, semi enclosed, grade 64-45-15 ductile iron. Seal option: carbon/ceramic, Type 21, SF1 C1. Buna ‘N’ O-rings. B.C: CH. Baldor Industrial Motor, 15 hp, 1760 rpm, 230/460 V, 38/19 amps, 60 Hz, 3 phase. Heavy duty ball-type bearings. 4140 stress proof steel Pump Shaft, 316 stainless steel shaft sleeve. Inlets: (1) ¾ in. dia. FNPT, (1) 4 in. dia. flanged port. Outlets: (1) 4 in. dia. flanged port. Overall dimensions: 5 ft. 3 in. L x 1 ft. 8 in. W x 3 ft. 4 in. H.(ACN44).

Click here for more information (213.5 KB)
Click here for Additional Information (190.3 KB)

Click On Picture

Gorman Rupp Centrifugal Trash Pump

Gorman Rupp Centrifugal Trash Pump
Mfg: Gorman-Rupp Model: T6A3-B
Stock No: BDPC023.18 Serial No:
Gorman Rupp Centrifugal Trash Pump. Note: Nameplate is missing on pump, but the case look and dimensions match the Gorman-Rupp model T6A3-B. Flow rate for new pump is 1500 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Gorman-Rupp T Series, self-priming centrifugal trash pumps are all designed for sewage and industrial wastewater handling. This trash pump can handle liquids with solids content up to 3 in. dia. Impeller diameter: 11.25 in. Ports: 6 in. North American Electric Motor: 30 HP, 230/460 Volts, 1770 RPM, 285T Frame, 3-phase, 60 HZ (also rated for 50 HZ). (ACN94)

Click here for more information (207.3 KB)

Click On Picture

Gorman-Rupp 6 in. Pump

Gorman-Rupp 6 in. Pump
Mfg: Gorman-Rupp Model: T6A3-B/F
Stock No: BDPC873.27 Serial No:
(2) Gorman-Rupp 6 in. Pump. Model: T6A3-B/F. 25 hp, 3 phase motors w/ controls.

Click here for more information (233.8 KB)

Click On Picture

Gorman Rupp Centrifugal Trash Pump

Gorman Rupp Centrifugal Trash Pump
Mfg: Gorman-Rupp Model: T6A3-B
Stock No: DBBP185592.1 Serial No: 818963
Gorman Rupp Centrifugal Trash Pump. Model: T6A3-B. Flow rate for new pump is 1500 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Comes with a Killark magnetic Nema size 2 motor starter. Baldor electric motor, 20 hp, 1760 rpm, 208-230/460 V, 53-50/25 amps, 60 Hz, 3 phase. Inlet: (1) 6 in. dia. MNPT. Outlets: (1) 6 in. dia. MNPT, (1) 2 in. dia. MNPT. Gorman-Rupp T Series, self-priming centrifugal trash pumps are all designed for sewage and industrial wastewater handling. This trash pump can handle liquids with solids content up to 3 in. dia. Overall dimensions: 6 ft. 5 in. L x 7 ft. 10 in. W x 6 ft. 8 in. H.(ACN94).

Click here for more information (311.0 KB)

Click On Picture

Morris / ITT Goulds RX Heavy Slurry Pump

Morris / ITT Goulds RX Heavy Slurry Pump
Mfg: Morris Pumps, Inc. / ITT Goulds Model: 2RX
Stock No: MRD653.a Serial No: M-21058
Morris / ITT Goulds RX Heavy Slurry Pump Model: 2RX. S/N: M-21058. The Goulds RX side-suction slurry pumps are designed for handling highly abrasive slurries. The suction/discharge ports can be rotated into different positions for ease of installation. Unit features replaceable wear liners, heavy duty frame, external impeller adjustments, etc. Common applications include: bauxite, wet process cement, lime slurry, dust collection systems, sand, chemical sludges, plate wastes, etc. The pump size 2x4x15.5 pumps up to 250 GPM at 250 feet of head (1750 RPM max). Westinghouse Life-Line T Motor, 15 HP, 1755 RPM, 230/460V, 39/19.5 amps, 60 Hz, 3-phase. Inlets: (1) 4 in. dia. flanged port. Outlets: (1) 2 in. dia. flanged port. Overall dimensions: 49 in. L x 28 in. W x 44-1/2 in. H. (ACN377).

Click here for product brochure (986.0 KB)
Click here for more information (246.4 KB)

Click On Picture

SOLD Gorman-Rupp Self Priming Centrifugal Trash Pump SOLD

SOLD Gorman-Rupp Self Priming Centrifugal Trash Pump
Mfg: Gorman-Rupp Model:
Stock No: 9a.RB-453.1 Serial No:
Gorman-Rupp self priming centrifugal trash pump, size 3 x 3, 5 hp.

SOLD

Click On Picture

SOLD Gorman-Rupp Self Priming Trash Pump SOLD

SOLD Gorman-Rupp Self Priming Trash Pump
Mfg: Gorman-Rupp Model:
Stock No: RB-337.1a Serial No:
Gorman-Rupp 4 x 4 self priming trash pump, 10 hp.

SOLD

Click On Picture

SOLD ITT Marlow Trash Pump on Base with Motor SOLD

SOLD ITT Marlow Trash Pump on Base with Motor SOLD
Mfg: ITT Marlow Model: 3PL3EL
Stock No: QCAI140.1 Serial No: 436A945
ITT Marlow Trash Pump on Base with Motor. Model 3PL3EL, S/N 436A945. Inlet/Outlet (1) 3 in. (1) 3-1/2 in. with (2) 7-1/2 in. flenches. Washdown duty, Baldor Motor. Cat No. WDM3615T, 5 hp, 1,750 rpm, 230/460 volt, 13.4/6.7 amps, 60 Hz, 3 phase, 184T. Overall dimensions are 20 in. W, 50 in. L, 22 in. H. SOLD

Click here for more information (301.9 KB)

Click On Picture

SOLD Trash Pump on Base with Motor SOLD

SOLD SOLD Trash Pump on Base with Motor SOLD
Mfg: Not Specified Model:
Stock No: QCAI139.1 Serial No:
Trash Pump on Base with Motor. SOLD

SOLD

Click On Picture

Gorman-Rupp Self Priming Centrifugal Trash Pump

SOLD Gorman-Rupp Self Priming Centrifugal Trash Pump
Mfg: Gorman-Rupp Model:
Stock No: RB-379.1a Serial No:
(2) Gorman-Rupp self priming centrifugal trash pumps, 3 x 3, 5 hp, with stainless steel tank 4 foot high x 30 inch diameter. Under steam dryer #13.

SOLD

Click On Picture

Trash Pumps

SOLD Trash Pumps
Mfg: Gorman-Rupp Model:
Stock No: RB-315a Serial No:
(1) Gorman-Rupp self priming and (1) Worthington 3 in. x 2 in. x 5 in. centrifugal pumps, 5 horsepower.

SOLD

Click On Picture

Trash pumps

SOLD Trash pumps
Mfg: Worthington-Dresser Model:
Stock No: RB-315b Serial No:
(1) Gorman-Rupp self priming and (1) Worthington 3 in. x 2 in. x 5 in. centrifugal pumps, 5 horsepower.

SOLD

Click On Picture

Gorman-Rupp Self Priming Pumps

SOLD Gorman-Rupp Self Priming Pumps
Mfg: Gorman-Rupp Model:
Stock No: 7a.RB-338.1a Serial No:
(2) Gorman-Rupp 3 x 3 self priming pumps, 3 hp.

SOLD

Click On Picture

Gorman Rupp Centrifugal Trash Pump

SOLD Gorman Rupp Centrifugal Trash Pump
Mfg: Gorman-Rupp Model: T6A3-B
Stock No: DBBP185591 Serial No: 818960
Gorman Rupp Centrifugal Trash Pump. Model: T6A3-B. Flow rate for new pump is 1500 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Comes with a Killark magnetic Nema size 2 motor starter. Baldor electric motor, 20 hp, 1760 rpm, 208-230/460 V, 53-50/25 amps, 60 Hz, 3 phase. Inlet: (1) 6 in. dia. MNPT. Outlets: (1) 6 in. dia. MNPT. Gorman-Rupp T Series, self-priming centrifugal trash pumps are designed for sewage and industrial wastewater handling. This trash pump can handle liquids with solids content up to 3" diameter. Overall dimensions: 6 ft. 6 in. L x 4 ft. W x 6 ft. 8 in. H.(ACN94).

SOLD

Click here for more information (693.2 KB)

Click On Picture

Goulds Prime Line® Series Self-Priming Centrifugal Pump

SOLD Goulds Prime Line® Series Self-Priming Centrifugal Pump
Mfg: Goulds Model: 2PL2EL
Stock No: SGMN151.2 Serial No: 439A274
Goulds Prime Line® Series Self-Priming Centrifugal Pump. Model: 2PL2EL. Impeller diameter: 4-1/4 in. Flow rate for new pump is 150 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Baldor Electric motor, 5 hp, 3450 rpm, 208-230/460 V, 12.6-12/6 amps, 60 Hz, 3 phase. Inlets/outlets : (2) 2 in. dia. ports. Overall dimensions: 4 ft. 1 in. L x 1 ft. 5 in. W x 2 ft. 9-1/2 in. W.(H9).

SOLD

Click here for more information (156.5 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Genemco : Offers Buy Trash Pumps Online.