Click On Picture

Spare Waukesha PD Pump Parts Misc

Spare Waukesha PD Pump Parts Misc
Mfg: Waukesha Model:
Stock No: GWCW06 Serial No:
Spare Waukesha PD Pump Parts Misc

Click On Picture

1990 Waukesha 4050 Positive Displacement Pump

1990 Waukesha 4050 Positive Displacement Pump
Mfg: Waukesha Model: 4050
Stock No: HDAF726.11a Serial No: 84102
1990 Waukesha Positive Displacement Pump. Model: 4050. S/N: 84102. Flow rate for new pump is 90 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Curve attached (model:55) is applicable to this model as well. Overall dimensions: 1 ft. 3 in. L x 7 in. W x 11 in. H.

Click here for Pump Curve and Information (94.5 KB)
Click here for more information (184.1 KB)

Click Here if you don't see what you're looking for in our online catalog.