Genemco Offers Used Wilden Diaphragm Pump and Wilden Air Operated Double Diaphragm Pump at Competitive Prices. 
 Genemco Sells a wide range of Used Wilden Air Operated Double Diaphragm Pumps. 

Click On Picture

Wilden 15 Diaphragm Pump

Wilden 15 Diaphragm Pump
Mfg: Wilden Model: 15
Stock No: MASH081 Serial No:
(4) Wilden Diaphragm pump. Model: 15. Flow rate for new pump is 232 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Maximum solid size: 10 mm. Material of construction: Aluminum. Inlets/outlets: (1) 3-3/8 in. flange dia. with (4) ¾ in. mounting holes dia. 4-3/8 in. adjacent, 6 in. opposite. (1) 3 in. FNPT. (1) ¾ in. port. Overall dimensions: 1 ft. 10 in. L. x 1 ft. 4-3/4 in. W. x 2 ft. 10-1/2 in. H.(ACN19).

Click here for more information (111.2 KB)

Click On Picture

Wilden Diaphragm Pump

Wilden Diaphragm Pump
Mfg: Wilden Model: 8
Stock No: MASH274 Serial No:
Wilden Diaphragm Pump. Model: 8. Inlets/outlets: (2) 2 in. NPT. (1) 1 in. FNPT. Overall dimensions: 1 ft. 5-1/4 in. L x 1 ft. 1-1/2 in. W x 2 ft. 2-1/2 in. H.

Click here for more information (160.8 KB)

Click On Picture

Wilden Double Diaphragm Pump

Wilden Double Diaphragm Pump
Mfg: Wilden Model: M4
Stock No: NOIP1302 Serial No: 27345
Wilden Double Diaphragm Pump. Model: M4. S/N: 27345. Overall dimensions: 1 ft. 3 in. L x 1 ft. W x 1 ft. 6 in. H.

Click here for more information (191.7 KB)

Click On Picture

SOLD Wilden Diaphragm Pump Stainless Steel     SOLD

SOLD Wilden Diaphragm Pump Stainless Steel
Mfg: Wilden Model: T8/SSSN/TF/TF/STF/070
Stock No: 25.340 Serial No:
(2) Wilden Model T8/SSSN/TF/TF/STF/070 Diaphragm Pump Stainless Steel, T8/Wetted Parts, Air Chambers, Center Block, Air Valve/Diaphrams/ValveBall/ValveSeat, Valve Seat O-Ring/070, 2 in. inlet/outlet, 23 in. W x 25 in. H x 16 in. L. Weight: 125Ibs/each.

SOLD

Click On Picture

SOLD Wilden Big Diaphragm Pump SOLD

SOLD Wilden Big Diaphragm Pump
Mfg: Wilden Model: M15
Stock No: OIP006. Serial No:
Wilden Big Diaphragm Pump. With 3 in. inlet/outlet. Model M15. No S/N.

SOLD

Click On Picture

SOLD Wilden Diaphragm Pump SOLD

SOLD Wilden Diaphragm Pump
Mfg: Wilden Model: M4
Stock No: SNBB056.5a Serial No:
Wilden Diaphragm Pump. Model: M4. 316 stainless steel with polypropylene center section. Inlet/outlet: 2 in. tri-clamp with Definox valve. Flow rate to 81 gpm. Max operating pressure: 125 psi. Mounted on stainless steel base. Overall dimensions: 18 in. L x 12 in. W x 21 in. H.

SOLD

Click here for more information (178.6 KB)

Click On Picture

SOLD Wilden Diaphragm Pump SOLD

SOLD Wilden Diaphragm Pump
Mfg: Wilden Model: M4
Stock No: SNBB058.4a Serial No:
Wilden Diaphragm Pump. Model: M4. 316 stainless steel, with polypropylene center section. Inlet/outlet: 2 in. clamped s-line with Definox valve. Flow rate to 81 gpm. Max operating pressure: 125 psi. Mounted on stainless steel base. Overall dimensions: 18 in. L x 12 in. W x 21 in. H.

SOLD

Click here for more information (177.0 KB)

Click On Picture

SOLD Wilden  Diaphragm Pump SOLD

SOLD Wilden Diaphragm Pump
Mfg: Wilden Model:
Stock No: SELM167.1 Serial No:
Wilden Diaphragm Pump. Air Powered. Inlet: (2) 2 in. Outlet: (2) 2 in.

SOLD

Click On Picture

SOLD Wilden Stainless Steel Diaphragm Pump SOLD

SOLD Wilden Stainless Steel Diaphragm Pump
Mfg: Wilden Model: 316-SS
Stock No: GAWD009.6a Serial No: 04-5000-03
Wilden Stainless Steel Diaphragm Pump. Model 316-SS. S/N: 04-5000-03. Flow rate: 81 GPM. Maximum pressure: 8.6 bar (125 psi). Suction lift: 18 ft. (dry). Inlets/outlets: (2) 1-1/2 in. pipes. Overall dimensions: 20 in. L x 16 in. W x 58 in. H.

SOLD

Click here for more information (202.0 KB)

Click On Picture

Un-Used Wilden Air Operated Double Diaphragm Pump

SOLD Un-Used Wilden Air Operated Double Diaphragm Pump
Mfg: Wilden Model: M2
Stock No: HDGF038.2a Serial No:
Un-Used Wilden Air Operated Double Diaphragm Pump. Model: M2. Capacity at 80 psig supplied pressure: 18 gpm @140 tdh. Temperature limits: 32 °F to 175 °F. Maximum solids handled: 1/8 in. Suction lift: 18 ft. (dry) and 25 ft. (wet). The Wilden "Champ" is a pump with all wetted parts of injection-molded polypropylene. Characteristics of the T2-Series pumps are its strong suction lift capability, durable in the most adverse conditions, low initial cost, and ease of maintenance. Inlets: (1) 1/4 in. dia. FNPT (air), (1) 2 in. dia. suction port with a 4-1/4 in. dia. flange and (4) 1/2 in. dia. thru-holes at center distances of 2-1/4 in. Outlet: (1) 1/2 in. dia. FNPT (air exhaust), (1) 2 in. dia. discharge port with a 4-1/4 in. dia. flange and (4) 1/2 in. dia. thru-holes at center distances of 2-1/4 in. Overall dimensions: 11 in. L x 8-3/4 in. W x 14-1/4 in. H.

SOLD

Click here for more information (153.1 KB)

Click On Picture

Un-used Wilden Double Diaphragm Pump

SOLD Un-used Wilden Double Diaphragm Pump
Mfg: Wilden Model: M8/ST/TF/TF/ST
Stock No: SSPN062.7 Serial No: 119164
Un-used Wilden Diaphragm Pump. Model: M8/ST/TF/TF/ST. S/N: 119164. Flow rate: 163 gpm. Maximum operating pressure: 125 psi. Maximum suction lift capability: 21 ft. (dry lift). Maximum solids handled: 1/4 in. dia. Pump inlet/outlet: 2 in. threaded (female). Overall dimensions: 16 in. L x 14 in. W x 27 in. H. (ACN30)

SOLD

Click here for more information (106.4 KB)

Click On Picture

Wilden M15 Double Diaphragm Pump

SOLD Wilden M15 Double Diaphragm Pump
Mfg: Wilden Model: M15/SO
Stock No: BFLV124.4a Serial No:
Wilden M15 Double Diaphragm Pump with Stainless product contacts. Model: M15/SO. Capacity: 150 gpm @ 100 psi. Suction lift (dry): 20 ft. Suction lift (wet): 25 ft. Maximum particle size: 3/8 in. Maximum capacity: 230 gpm. Air supply (max): 125 psig. 316 Stainless steel wetted housings, aluminum non-wetted housings, Teflon PTFE diaphragms, Teflon PTFE valve balls. The Wilden pump is an air-operated double diaphragm, positive displacement pump. Inlets: (1) 3/8 in. dia. air quick connect fitting, (1) 3 in. dia. S-line fitting. Outlets: (1) 3 in. dia. S-line fitting. Overall dimensions: 21 in. L x 15 in. W x 32-1/2 in. H.

SOLD

Click here for more information (408.5 KB)

Click On Picture

Wilden Double Diaphragm Pump

SOLD Wilden Double Diaphragm Pump
Mfg: Wilden Model: M8
Stock No: BFLV124B. Serial No:
Wilden Double Diaphragm Pump. Model: M8. 316 Stainless steel wetted housings, aluminum non-wetted housings, Teflon PTFE diaphragms, Teflon PTFE valve balls. Flow rate: 75 gpm. Maximum operating pressure: 125 psi. Maximum suction lift capability: 21 ft. (dry lift). Maximum solids handled: 1/4 in. dia. Inlets: (1) 3/8 in. dia. quick connect (male, air), (1) 2 in. dia. S-line fitting. Inlets: (1) 3/4 in. dia. FNPT (air filter), (1) 2 in. dia. S-line fitting. Overall dimensions: 16 in. L x 14 in. W x 26 in. H.

SOLD

Click here for more information (175.7 KB)

Click On Picture

Wilden Double Diaphragm Pump

SOLD Wilden Double Diaphragm Pump
Mfg: Wilden Model: M4
Stock No: OIP007. Serial No:
Wilden Double Diaphragm Pump. Model: M4. Inlets/outlets: (1) 2 in. dia. S-line fitting. Overall dimensions: 16 in. L x 13 in. W x 17-1/2 in. H.

SOLD

Click here for more information (176.0 KB)

Click On Picture

 Wilden Polypropylene Diaphragm Pump Model Champ

SOLD Wilden Polypropylene Diaphragm Pump Model Champ
Mfg: Wilden Model: Champ
Stock No: HDPH487.1 Serial No:
Wilden Polypropylene Diaphragm Pump, Model Champ, 2 in. inlet, 2 in. outlet, Overall Dimensions of pump: 21 in. L x 24 in. W x 29 in. H.

SOLD

Click here for more information (288.0 KB)

Click On Picture

Wilden Diaphragm Pump

SOLD Wilden Diaphragm Pump
Mfg: Wilden Model: T15
Stock No: DSVT078.2 Serial No:
Wilden Diaphragm Pump. Model: T15. Series: Stallion. Aluminum construction. Capacity: 81 gpm @ 125 psi. Displacement/stroke: 0.66 gal. Maximum diameter solids: 1 in. Maximum suction lift capability: 13 ft. Designed to transfer solid-laden slurries safely and effectively. Free-flowing internal clearances keep the the pump from clogging. An altered ball/seat check valve maximizes valve life, increases suction lift, and improves flow rates dramatically. Applications include mining environments for site dewatering, fuel transfer, machine lubrication, and general transfer. Inlets/outlets: (2) 3 in. dia. NPT (female). Overall dimensions: 21 in. L x 20 in. W x 33 in. H.

SOLD

Click here for more information (168.2 KB)

Click On Picture

Wilden Diaphragm Pump

SOLD Wilden Diaphragm Pump
Mfg: Wilden Model: 8
Stock No: RBFM639.4 Serial No:
(2) Wilden Double Diaphragm Pump. Model: 8. Teflon diaphragms. Ball valve. Inlets: (1) 2-1/2 in. dia. FNPT fitting, (1) 3/4 in. dia. FNPT fitting (air inlet). Outlets: (1) 2-1/2 in. dia. FNPT fitting, (1) 1 in. dia. FNPT fitting (exhaust). Overall dimensions: 1 ft. 3 in. L x 1 ft. 6 in. W x 2 ft. 4 in. H.

SOLD

Click here for more information (235.9 KB)

Click On Picture

Wilden M8 Double Diaphragm Stainless Steel Pump

SOLD Wilden M8 Double Diaphragm Stainless Steel Pump
Mfg: Wilden Model: M8
Stock No: RBFM986B Serial No:
(2) Wilden Air-Driven Double Diaphragm Stainless Steel Pump. Model: M8. Flow rate for new pump is 120 gpm with required air consumption and pressure at 30 psi. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. 316 stainless steel construction. Ball check valves and Teflon diaphragms. Max pressure: 125 psi. Maximum solid size: ¼ in. Self-priming pump which is ideal for handling abrasive and viscous materials. This pump is not food grade rated. Overall dimensions: 1 ft. 6 in. L x 1 ft. W x 1 ft. 3 in. H.(ACN48).

SOLD

Click here for more information (505.9 KB)
Click here for specifications (109.7 KB)
Click here for parts list (451.4 KB)

Click On Picture

2007 - Wilden T4 Double Diaphragm Pump

SOLD 2007 - Wilden T4 Double Diaphragm Pump
Mfg: Wilden Model: T4
Stock No: MRDC0011.6a Serial No:
2007 - Wilden Size 4 Double Diaphragm Pump with Stainless Steel cart. Model: T4. Pump Body: 316 stainless steel. Pneumatic drive. Double 8 in. diameter diaphragms. Air regulator inlet. Inlets\Outlets: (2) 2 in. ports. Overall dimensions: 1 ft. 8 in. L. x 1 ft. 3-3/4 in. W. x 3 ft. 5/8 in. H.

SOLD

Click here for more information (248.2 KB)
Click here for product manual (2,082.6 KB)

Click On Picture

Wilden Double Diaphragm Pump

SOLD Wilden Double Diaphragm Pump
Mfg: Wilden Model: M4 Champ
Stock No: OIP111. Serial No:
Wilden Double Diaphragm Pump. Model: M4 Champ. Valve ball diameter: 1/2 in. Inlets/outlets: (1) 1-1/2 in. flanged port. Overall dimensions: 15-1/2 in. L x 11-3/4 in. x 20-3/4 in. H. (ACN19).

SOLD

Click here for more information (281.2 KB)
Click here for curve and drawings (387.5 KB)

Click On Picture

Wilden Model 15 Diaphragm Pump

SOLD Wilden Model 15 Diaphragm Pump
Mfg: Wilden Model: 15
Stock No: MASH076 Serial No:
Wilden Diaphragm Pump. Model: 15. Flow rate for new pump is 232 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Maximum solid size: 10 mm. Material of construction: Aluminum. Inlets/outlets: (2) 3 in. NPT. (1) 3/4 in. port. Overall dimensions: 1 ft. 9-1/2 in. L x 1 ft. 5-1/2 in. W x 2 ft. 9-1/2 in. H.(ACN19).

SOLD

Click here for more information (128.8 KB)

Click On Picture

Wilden Model 15 Diaphragm Pump

SOLD Wilden Model 15 Diaphragm Pump
Mfg: Wilden Model: 15
Stock No: MASH077 Serial No:
Wilden Diaphragm Pump. Model: 15. Flow rate for new pump is 232 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Maximum solid size: 10 mm. Material of Construction: Aluminum. Inlets/outlets: (1) 3 in. MNPT. (1) 3 in. FNPT. (1) 3/4 in. port. Overall dimensions: 1 ft. 11 in. L. x 1 ft. 5 in. W. x 2 ft. 9 in. H.(ACN19).

SOLD

Click here for more information (132.4 KB)

Click On Picture

Wilden Model 15 Diaphragm Pump

SOLD Wilden Model 15 Diaphragm Pump
Mfg: Wilden Model: 15
Stock No: MASH098A Serial No:
Wilden Diaphragm Pump. Model: 15. Flow rate for new pump is 232 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Maximum solid size: 10 mm. Material of construction: Aluminum. Port size: (2) 3 in. NPT. (1) 3/4 in. FNPT. Overall dimensions: 1 ft. 9-3/4 in. L x 1 ft. 5 in. W x 2 ft. 8-1/4 in. H.(ACN19).

SOLD

Click here for more information (176.2 KB)

Click On Picture

Wilden Diaphragm Pump

SOLD Wilden Diaphragm Pump
Mfg: Wilden Model: 8
Stock No: MASH273 Serial No:
Wilden Diaphragm Pump. Model: 8 . Inlets/outlets: (2) 2 in. NPT. (1) 1 in. FNPT. Overall dimensions: 1 ft. 5 in. L x 1 ft. 1 in. W x 2 ft. 3 in. H.

SOLD

Click here for more information (157.6 KB)

Click On Picture

Wilden Model 15 Diaphragm Pumps

SOLD Wilden Model 15 Diaphragm Pumps
Mfg: Wilden Model: 15
Stock No: MASH098 Serial No:
(2) Wilden Diaphragm Pumps. Model: 15. Flow rate for new pump is 232 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Maximum solid size: 10 mm. Material of construction: Aluminum. Port size: (2) 3 in. NPT. (1) 3/4 in. FNPT. Overall dimensions: 1 ft. 9-3/4 in. L. x 1 ft. 5 in. W. x 2 ft. 8-1/4 in. H.(ACN19).

SOLD

Click here for more information (177.2 KB)

Click On Picture

Wilden Model 15 Diaphragm Pump

SOLD Wilden Model 15 Diaphragm Pump
Mfg: Wilden Model: M15
Stock No: MASH082 Serial No:
Wilden Diaphragm Pump. Model: M15. Flow rate for new pump is 232 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Maximum solid size: 10 mm. Material of Construction: Aluminum. Inlets/outlets: (2) 3 in. NPT ports. (1) 3/4 in. FNPT port. Overall dimensions: 1 ft. 10-1/2 in. L x 1 ft. 4 in. W x 2 ft. 8-1/2 in. H.

SOLD

Click here for more information (139.3 KB)

Click On Picture

Wilden Model 15 Diaphragm Pump

SOLD Wilden Model 15 Diaphragm Pump
Mfg: Wilden Model: 15
Stock No: MASH087 Serial No:
Wilden Diaphragm Pump. Model: 15. Flow rate for new pump is 232 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Maximum solid size: 10 mm. Material of Construction: Aluminum. Inlets/outlets: (1) 3 in. MNPT. (1) 3 in. FNPT. (1) 3/4 in. port. Overall dimensions: 1 ft. 8 in. L x 1 ft. 6-5/8 in. W x 2 ft. 8 in. H.

SOLD

Click here for more information (142.0 KB)

Click On Picture

Wilden 316 Stainless Steel M15 Double Diaphragm Pump

SOLD Wilden 316 Stainless Steel M15 Double Diaphragm Pump
Mfg: Wilden Model: M15
Stock No: STTW219B Serial No:
Wilden Double Diaphragm Pump. Model: M15. Pump contacts: 316 SS. Ball valves. Ports: 3 in. tri-clamp. Casting marks: Wilden Pump M15, Wilden Pump - 52, 316 SS, 316L. Pump elastomers can be replaced with new prior to shipment. The current model T15 is the updated version of this M15.

SOLD

Click here for more pictures (813.1 KB)
Click here for Wilden Brochure (8,531.2 KB)

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Gaulin Stainless Clad Homogenizers  | Non-Stainless Tanks  | Mills / Emulsifiers  | Used Ammonia Screw Compressors  | Used Ammonia Reciprocating Compressors  
Other Categories:Hoppmann Centrifugal Feeder  | Resina Screw Capper  | Continental Can Sealer | Used Case Packers  | Bin/Tote Dumpers  
Other Manufacturers:Sandpiper Diaphragm Pumps |  Used Murzan Diaphragm Pump | Used Stainless Steel Diaphragm Pumps | Liquid Ring Vacuum Pump  | Used Tri Clover Sanitary Centrifugal Pumps  

 Genemco Sells Used Wilden Air Operated Double Diaphragm Pump and Wilden Diaphragm Pump at Reduce Prices.