M&M Screw Compressor Package
M&M Screw Compressor Package. M&M Model: 268 121594. MFG No: 103-0100A. Max Working Pressure: 300 PSIG. Frick Quantum HD Control Panel. 350 HP Motor.
Product Details
- Stock No: RWF04
- Manufacturer: M&M
- Model: 268 121594
- Serial Number: 103-0100A
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: Low Stage (Booster)
Package Details
- Package Manufacturer: M&M
- Package Model: 268121594
- Package SN: 103-0100A
- Package Max Design Pressure (PSIG): 300
Compressor Details
- Compressor Included? Yes
- # Compressors in Package: 1
- Compressor Model: 268 121594
- Compressor SN: 103-0100A
- Compressor Design Pressure (PSIG): 300
Micro Panel Details
- Micro Control Panel Included? Yes
Motor Starter Details
- Motor Starter Included? Yes
- Motor Starter Manufacturer: RAM
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: No
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Horsepower(HP): 350
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 168
- Width (Inches): 63
- Height (Inches): 108
- Weight (LBS): 11,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2023
- Known Issues or Problems: Screw Compressor is not on the package.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!