Vilter M93K452XLB Bare 2-Cylinder Bare Reciprocating Compressor (Belt Driven)

Vilter M93K452XLB Bare 2-Cylinder Bare Reciprocating Compressor (Belt Driven)

Vilter 2-Cylinder belt-driven reciprocating compressor. Serial No: 62093, Order No: F-92435-2, Size: M93K452XLB. Refrigerant: R-22. Compressor Frame Hydrostatic Test(PSIG) - High side: 525, Low Side: 375. Voltage: 115v.

Product Details

  • Stock No: ARS03
  • Manufacturer: Vilter
  • Model: 452
  • Serial Number: 62093
  • Compressor Type: Reciprocating
  • Package Included? No

Reciprocating Compressor Details

  • Compressor Manufacturer: Vilter
  • # Of Reciprocating Cylinders: 2
  • Reciprocating Type: Belt
  • Compressor Model: M93K452XLB
  • Compressor SN: 62093
  • Oil Separator National Board #: No

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 29
  • Width (Inches): 21
  • Height (Inches): 24
  • Weight (LBS): 1,200
  • # of Pieces for Shipping: 1

Additional Product Details

  • Spec Sheet Available: No

Vilter M93K452XLB Bare 2-Cylinder Bare Reciprocating Compressor (Belt Driven)


Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed