Wire Belt Conveyor Stainless Steel
Wirebelt conveyor, stainless steel. Gear box Model B175, S/N 48257, 5hp, ratio 30-B. Reliance motor, Model EF0056C, S/N 156H1052AB-PU, 90 volt, 5.20 amp, ½ hp, 1,725rpm. Overall dimensions 38 in. L x 32 in. W x 48 ½ in. H. Conveyor belt 95 in. L x 28 in. W.
Product Details
- Stock No: BAFB76.1a
- Manufacturer: Not Specified
- Model: B175
- Serial Number: 48257
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
- Product Purchased From: Beef Processing
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!