ABB Instrumentation Field Electro-Magnetic Flowmeter System
2000 ABB Instrumentation Field Electro-Magnetic Flowmeter System. Model: M03GA11A10R0000. S/N: 00.W036821. Maximum pressure: 160 psig. Process temperature: 221 °F. Ambient temperature: 158 °F. Calibration factor 1: 0.8693. Calibration factor 2/3/4: 0/5/1.000. ABB Kent-Taylor Magmaster Transmitter, Model: MFE4ER100311 SEN/01W001754, S/N: 01W001754A, supply voltage: 95-240 VAC, frequency: 47-440 Hz. Inlets/outlets: (2) 3 in. dia. S-line fittings. Overall dimensions: 6-1/2 in. L x 3 in. W x 10 in. H. Overall dimensions (sensor): 12 in. L x 9 in. W x 14 in. H.
Product Details
- Stock No: RLOL231.3a
- Manufacturer: ABB Instrumentation
- Model: M03GA11A10R0000
- Serial Number: 00.W036821
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 6.5
- Width (Inches): 3
- Height (Inches): 10
Additional Product Details
- Year of Manufacture: 2000
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!