Imeco C0324.44 Ammonia Evaporator Coil- 9 TR, 3 Fans (Low Temperature)

Imeco C0324.44 Ammonia Evaporator Coil- 9 TR, 3 Fans (Low Temperature)

Imeco CO-324-44 Ammonia Evaporator Coil -9TR, 3 Fans (Low Temperature) This evaporator runs with Low Temperature frosted coils. It has a capacity of 7350 (BTUH / °F TD) with an estimated tonnage of 9(TR) @15TD. An Air Flow of 13340 CFM. It uses recirculated top fed coils with a gas defrost system. It previous ran on Ammonia, but it is comparable with Freon. This package also include 3 0.3HP Fan motors.

Product Details

  • Stock No: HAIN216
  • Manufacturer: Imeco
  • Model: C0324.44
  • Serial Number: 4354 G

Evaporator Coil Details

  • Frosted or Wet Coil: Frosted
  • Wet Capacity (BTUH/ °F TD): 7,350
  • Est. Tons (TR) @15TD Wet: 9
  • Frosted Capacity (BTUH/ °F TD): 7350
  • Est. Tons (TR) @15TD Frosted: 9
  • Air Flow (CFM): 13340
  • Coil Volume (ft3): 2.2
  • Coil Type: Recirculated
  • Feed Type: Top
  • Coil Defrost: Gas
  • Fins Per Inch: 4
  • # Fans: 3
  • Left or Right Handed: Right
  • Spec Sheet Available: Yes

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 3
  • Motor Horsepower(HP): 0.3
  • Motor RPM: 1200

Dimensions:

  • Length (Inches): 138
  • Width (Inches): 55
  • Height (Inches): 44
  • Weight (LBS): 1520
  • # of Pieces for Shipping: 1

Additional Product Details

  • Spec Sheet Available: Yes

Imeco C0324.44 Ammonia Evaporator Coil- 9 TR, 3 Fans (Low Temperature)


Price:
$5,000
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed