Imeco C0.324.44 Ammonia Evaporator Coil- 9 TR, 3 Fans (Low Temperature)
Imeco CO-324-44 Ammonia Evaporator Coil -9TR, 3 Fans (Low Temperature) This evaporator runs with Low Temperature frosted coils. It has a capacity of 7350 (BTUH / °F TD) with an estimated tonnage of 9(TR) @15TD. An Air Flow of 13340 CFM. It uses recirculated top fed coils with a gas defrost system. It previous ran on Ammonia, but it is comparable with Freon. This package also include 3 0.3HP Fan motors.
Product Details
- Stock No: HAIN220
- Manufacturer: Imeco
- Model: C0.324.44
- Serial Number: 4354 G
Evaporator Coil Details
- Frosted or Wet Coil: Frosted
- Wet Capacity (BTUH/ °F TD): 7,350
- Est. Tons (TR) @15TD Wet: 9
- Frosted Capacity (BTUH/ °F TD): 7350
- Est. Tons (TR) @15TD Frosted: 9
- Air Flow (CFM): 13340
- Coil Volume (ft3): 2.2
- Coil Type: Recirculated
- Feed Type: Top
- Coil Defrost: Gas
- Fins Per Inch: 4
- # Fans: 3
- Left or Right Handed: Left
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 3
- Motor Horsepower(HP): 0.3
- Motor RPM: 1200
Dimensions:
- Length (Inches): 138
- Width (Inches): 55
- Height (Inches): 44
- Weight (LBS): 1520
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!