Auxiliary Power Supply for GasGuardian 6 (GG-6-APS)
Auxiliary Power Supply. Gas Guardian 6 Power Unit. Model: GG-6-APS. Serial No. EB40200212. Input: 120/240 VAC. 3A/2A @50/60Hz. Output: 24VDC. 6.5A.
Product Details
- Stock No: TMN07
- Manufacturer: Calibration Technologies Inc.
- Model: GG-6-APS
- Serial Number: EB40400212
Previous Refrigerant
Motor Details
Dimensions:
- Length (Inches): 8
- Width (Inches): 4
- Height (Inches): 3
- Weight (LBS): 2
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2016
- Spec Sheet Available: Yes
- Known Issues or Problems: No Issues. New In Box.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!