ABB Instrumentation Field Electro-Magnetic Flowmeter System
1999 ABB Instrumentation Field Electro-Magnetic Flowmeter System. Model: M02GA18A10R0000. S/N: 99W042046. Maximum pressure: 250 psig. Process temperature: 140 °F. Ambient temperature: 158 °F. Calibration factor 1: 1.2948. Calibration factor 2/3/4: -22/5/1.0000. ABB Kent-Taylor Magmaster Transmitter, Model: M02G18A10R1003 SEN/V30003/9/1, S/N: A971401/1/8, supply voltage: 95-240 VAC, frequency: 47-440 Hz. Inlets/outlets: (2) 2 in. dia. fittings. Overall dimensions: 6-1/2 in. L x 3 in. W x 10 in. H. Overall dimensions (sensor): 8 in. L x 7 in. W x 11-1/2 in. H.
Product Details
- Stock No: RLOL239.4a
- Manufacturer: ABB Instrumentation
- Model: M02GA18A10R0000
- Serial Number: 99W042046
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 6.5
- Width (Inches): 3
- Height (Inches): 10
Additional Product Details
- Year of Manufacture: 1999
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!