Chilling System Sump Tank
Used Sump Tank
Product Details
- Stock No: MGS35
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 2
- Motor Horsepower(HP): 10
- Motor Voltage: 208-230/460
- Motor Amps: 28-25/13
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!