DeLaval Bulk Cooler Farm Tank- 1250 Gallon

DeLaval Bulk Cooler Farm Tank- 1250 Gallon

DeLaval Bulk Cooler Farm Tank- 1250 Gallon. Model: E1250R0. S/N: 56670. Offers simple control of wash and cool cycles with timer. Manway: 18 in. dia. Vertical agitator: 26 in. dia. propeller. Maximum rate at which milk can enter this tank and meet the cooling requirements of the 3-A sanitary standards for farm milk cooling and holding tanks, revised, serial # 1301, is 416/208 U.S gph. When milk enters the tank at the maximum rate, the minimum condensing unit capacity is 96,000/48,000 Btu/hr at 30° F saturated suction temperature. Leland Faraday motor, 1/2 hp, 1725 rpm, 115-208-230 V, 8.8-4.4 FLA, 60 Hz, 3 phase. Inlets: (1) 3/4 in. dia. NPT (female, thermowell), (1) 1 in. dia. S-line fitting (sprayball), (1) 1 in. pipe copper (media), (1) 3 in. dia. infeed port. Outlets: (1) 3/8 in. copper pipe (media), (1) 1-1/2 in. dia. threaded fitting (tank). Overall dimensions: 13 ft. 3 in. L x 66 in. W x 72 in. H.

Product Details

  • Stock No: HDTD099.3a
  • Manufacturer: DeLaval
  • Model: E1250R0
  • Serial Number: 56670

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

DeLaval Bulk Cooler Farm Tank- 1250 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed