Marcus Homogenizer Transformer - 225 KVA
Marcus Homogenizer Transformer- 225 KVA. Model: MT226 H19, S/N: 216-303. Primary voltage: 208. Secondary voltage: 480. Taps/volts: 1/440, 2/460, 3/480. Type: TF, Hz: 60, phase: 3, impedance: 41, class: 220, temp: 302°F, spec: 7809. Overall dimensions: 35 in. L x 25 in. W x 47 in. H.(H17).
Product Details
- Stock No: pHDMD140A.7
- Manufacturer: Marcus
- Model: MT226 H19
- Serial Number: 216-303
Transformer Details
- KVA: 225
- High Voltage: 480
- Low Voltage: 208
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 35
- Width (Inches): 25
- Height (Inches): 47
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!