Refrigeration Valves and Systems Vertical Intercooler- 1,000 Gallon
Refrigeration Valves and Systems Vertical Intercooler- 1000 Gallon. S/N: 89217. Nat’l Bd: 2029. Inside straight-wall dimensions: 4 ft. 6 in. dia. x 8 ft. 4 in. H. Refrigerant: R-717 (ammonia). MAWP: 150 psi @ 300°F. MDMT: -20°F @ 150 psi. (2) Cyrus Shank Safety Valves, Type: 803, set pressure: 150 psi, capacity (air): 355 scfm. Inlets: (1) 1-1/2 in. dia. liquid make-up, (1) 6 in. dia. booster inlet port. Outlets: (1) 1 in. dia. drain port, (1) 1-1/2 in. dia. pressure relief, (1) 2 in. dia. gas outlet, (1) 3 in. dia. gas outlet, (1) 6 in. dia. gas outlet. Overall dimensions: 6 ft. 6 in. L x 6 ft. W x 12 ft. 3 in. H.
Product Details
- Stock No: scEELD663.1a
- Manufacturer: RVS
- Serial Number: 89217
Tank Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!