RVS Horizontal Ammonia Surge Drum (36in X 96in. 528 Gallons)
RVS Horizontal Ammonia Surge Drum (36in x 96in. 528 Gallons) Serial Number: 39167. Tank National Board Number: 16508. Tank Estimated Capacity (Gallons): 528. Tank MAWP (PSI @ Temp): 250 PSI @ 300 F. Tank MAWT (PSI @ Temp): -20 F @ 250 PSI . Previous Refrigerant was Ammonia (R717 | NH3). Manufactured in 2004. Shipping Dimensions (Inches): 156 x 59 x 48. 2500 LB
Product Details
- Stock No: SIMM11
- Manufacturer: RVS
- Serial Number: 39167
Tank Details
- Refrigeration Tank Type: Surge Drum
- Tank Orientation: Horizontal
- Tank Diameter (Inches): 36
- Tank Length (Inches): 96
- Tank Estimated Capacity (Gallons): 528
- Tank National Board Number: 16508
- Tank MAWP (PSI at temp): 250 PSI @ 300 F
- Tank MAWT (temp at PSI): -20 F @ 250 PSI
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 156
- Width (Inches): 59
- Height (Inches): 48
- Weight (LBS): 2,500
- # of Pieces for Shipping: 0
Additional Product Details
- Year of Manufacture: 2004
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!