Vilter Rotary Screw Compressor Package (Vilter VSS451, 200 HP 460 V, Micro Control Panel)
Vilter VS series Single Semi Herm Screw Compressor. Serial No: 1440R, Order No: K53881, Compressor Test Pressure (PSIG): 450, Compressor Model No: VSS451 A025224BPAAAR. Standard Unit Package Weight: 4000. Displacements range from 778-2020 CFM. Missing package data plate. Reliance Electric Motor: Frame: 444TS, Type: P, Design: B, HP: 200, Volts: 460, Hz: 60, Phase: 3, RPM:3550, AMPS: 231, Duty: Cont, Ins Class: B, Drive End Bearing: 65BC03X30x26, OPP Bearing: 65BC03X30X26, NEMA NOM Eff: 91.7, Identification No: P44G0352D-01-OM/MN1811. Vilter Oil Separator: National Board No: 38399, Max. Allowable Working Press: 300 PSIG @ 400 F, Min. Design Metal Temp: -20 F @ 400 PSI, Year Built: 1992, Serial No: A27606B. Vilter Oil Cooler: National Board No: 33410, Shell Side: 400 PSIG @ 400 F, -20 F @ 400 PSI, Tube Side - Max Allowable Working Press: 300 PSIG @ 400 F, Min Design Metal Temp: -20 @ 300 PSI, Year Built 1992 M&M Refrigeration Retrofit Control Panel: Model: M100199G2, Schematic No: M201450, Serial No: 1440101, Control Voltage: 120 VAC, Frequency: 50/60 Hz, Phases: 1, Max FLA: 51 AMPS, Motor Rating: N/A, SCCR: 5KA@240V, Enclosure Rating: UL Type 1.
Product Details
- Stock No: OKF01
- Manufacturer: Vilter
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: Vilter
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Vilter
- # Compressors in Package: 1
- Compressor Model: VSS451
- Compressor SN: 1440R
- Compressor Max Speed (RPM): 3,600
- Compressor Design Pressure (PSIG): 470
- Oil Separator Included? Yes
- Oil Separator National Board #: 38399
- Oil Cooling Type: Liquid Injection
- Oil Cooler National Board #: 38410
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Description: M&M Refrigeration Retrofit Control Panel: Model: M100199G2, Schematic No: M201450, Serial No: 1440101, Control Voltage: 120 VAC, Frequency: 50/60 Hz, Phases: 1, Max FLA: 51 AMPS, Motor Rating: N/A, SCCR: 5KA@240V, Enclosure Rating: UL Type 1.
Motor Starter Details
- Motor Starter Included? Yes
- Motor Starter Manufacturer: RAM
- Motor Starter Type: Hard Starter
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Reliance
- Motor Horsepower(HP): 200
- Motor RPM: 3,550
- Motor Voltage: 460
- Motor Amps: 231
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 444TS
Dimensions:
- Length (Inches): 168
- Width (Inches): 60
- Height (Inches): 84
- Weight (LBS): 6,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
- Product Purchased From: Dairy Farm
- Known Issues or Problems: Missing Package Plate. Need Control Panel Turned on for hours.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!