Vilter 4416 Bare 16-Cylinder Reciprocating Compressor
Vilter Belt Driven Reciprocating Compressor. Serial No: 15554-R22B. Model: 4416. Maximum RPM: 1200. Displacement @ Maximum RPM ( Cu. Ft/Min): 619. Connections - Suction: 6 in. Discharge(2): 2 in. Oil Charge: 14 Gallons. Number of Cylinders: 16. Previous Refrigerant: R-22.
Product Details
- Stock No: JVA01
- Manufacturer: Vilter
- Model: 4416
- Serial Number: 15554-R22B
- Compressor Type: Reciprocating
- Package Included? No
Reciprocating Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Vilter
- Compressor Model: 4416
- Compressor SN: 15554-R22B
- Compressor Max Speed (RPM): 1,200
- Compressor Design Pressure (PSIG): 619
- Oil Separator National Board #: No
Motor Starter Details
- Motor Starter Included? Yes
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 76
- Width (Inches): 44
- Height (Inches): 35
- Weight (LBS): 4,000
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
- Known Issues or Problems: Missing discharge and suction valves.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!