Vilter 456 6-Cylinder Reciprocating Compressor Package (100 HP 230/460 V, Direct Drive Driven)
Vilter Direct Drive Reciprocating Compressor. Model No: A06K456B. Serial No: 60460. Order No: E-36057. Refrigeration: Ammonia. Compressor Hydrostatic Test: High Side: 525, Low Side: 375. Voltage: 115.
Product Details
- Stock No: NOR05
- Manufacturer: Vilter
- Model: 456
- Serial Number: 60460
- Compressor Type: Reciprocating
- Package Included? Yes
Reciprocating Compressor Details
- Compressor Manufacturer: Vilter
- # Of Reciprocating Cylinders: 6
- Reciprocating Type: Direct Drive
- # Compressors in Package: 1
- Compressor Model: 456
- Compressor SN: 60460
- Compressor Design Pressure (PSIG): 350
- Oil Separator National Board #: No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Toshiba
- Motor Horsepower(HP): 100
- Motor RPM: 1,765
- Motor Voltage: 230/460
- Motor Amps: 244/122
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 404T
Dimensions:
- Length (Inches): 82
- Width (Inches): 48
- Height (Inches): 52
- Weight (LBS): 3,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!