Baltimore Aircoil Company Evaporative Condenser Unit- 300 Ton
Baltimore Aircoil Company Evaporative Condenser Unit- 300 Ton. Model: C1483-LM. S/N: 93100496. Belt No: B-135. (2) Unimount 125 motors, 15 hp, 1765 rpm, 230/460 V, 60 Hz, 39.2/19.6 FLA, 48/24 SFA, 3 phase. Ratio (pulley): 5-1. (4) Turbine-fans: 30 in. diameter x 28 in. L. (4) Air inlets: 31 in. L x 29 in. H. (2) Drop eliminator systems with condenser tube sections; (2) tube circuits each section. (2) Manways: 22 in. diameter. Overall dimensions (fan-turbine unit): 300 in. L x 96 in. W x 98 in. H. Overall dimensions (each drop eliminator): 168 in. L x 100 in. W x 64 in. H.
Product Details
- Stock No: pHDNN661.
- Manufacturer: BAC
- Model: C1483-LM
- Serial Number: 93100496
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!