Vilter 93470D Horizontal Oil Separator (15in X 32in. 25 Gallons)
Vilter 93470D Horizontal Oil Separator (15in x 32in. 25 Gallons) Serial Number: 3-59843-28. Tank Estimated Capacity (Gallons): 25. Tank MAWP (PSI @ Temp): 250 PSI @ 400 F. Tank MAWT (PSI @ Temp): . Previous Refrigerant was Ammonia (R717 | NH3). Manufactured in 1975. Shipping Dimensions (Inches): 60 x 43 x 43. 450 LB
Product Details
- Stock No: GENF24
- Manufacturer: Vilter
- Model: 93470D
- Serial Number: 3-59843-28
Tank Details
- Refrigeration Tank Type: Oil Tank
- Tank Orientation: Horizontal
- Tank Diameter (Inches): 15
- Tank Length (Inches): 32
- Tank Estimated Capacity (Gallons): 25
- Tank MAWP (PSI at temp): 250 PSI @ 400 F
- Tank Inlets & Outlets Description: Inlet & Outlet 3"
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 60
- Width (Inches): 43
- Height (Inches): 43
- Weight (LBS): 450
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1975
- Spec Sheet Available: No
- Previously Used With: Reciprocating Ammonia Compressor.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!